Skip Content

Filter Results By

Item
  • View MoreView Less
Holds
  • View MoreView Less
Caster Type
Frame Material
Brand
Price
  • View MoreView Less
Shop By

Table Moving Carts

18 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Rectangular Folding Cart,36-1/4 In.H
    Rectangular Folding  Cart,32-1/2 In.H
    Rectangular Folding Cart,31-1/4 In.H
    Bistro Table Mover,Cap 200 Lb,53 x 30
    Round Folding Table Cart,49 In.L
    Folding Table Dolly,Steel,74 In. L
    Folding Table Dolly,Steel,90-1/4 In. L
    Rectangular Folding Cart,97-1/2 In.L
    Folding Table Cart,76 In
    • VIRCO INC.
    • Folding Table Cart, 76 InFolding Table Cart,76 In
    • Item # 23L857
    • Mfr. Model # HTT6BLK01
    • Folding Table Cart, Holds 16 Tables, Frame Material Steel, Overall Height 49 In., Overall Width 31 In.,...More

    Table Tote, 32x32x25
    • RAYMOND PRODUCTS
    • Table Tote, 32x32x25Table Tote, 32x32x25
    • Item # 4ADN9
    • Mfr. Model # 3032
    • Table Tote, Holds 1 Table, Frame Material Steel, Overall Height 25 In., Overall Width 32 In., Overall Length...More

    Rectangular Folding Cart,36-1/4 In.H
    Round Folding Table Cart,Steel,61 In.L
    Round Folding Table Cart,Steel,49 In.L
    Rectangular Folding Cart,97-1/2 In.L
    • MIDWEST FOLDING
    • Rectangular Folding Cart, 97-1/2 In.LRectangular Folding Cart,97-1/2 In.L
    • Item # 20C741
    • Mfr. Model # HTC96
    • Rectangular Folding Table Cart, Holds 12 Tables, Frame Material Steel, Overall Height 41-3/4 In., Overall...More

    Round Folding Table Cart,Black
    • VIRCO INC.
    • Round Folding Table Cart, BlackRound Folding Table Cart,Black
    • Item # 23L856
    • Mfr. Model # HRTT1BLK01
    • Round Folding Table Cart, Holds 7 to 10 Tables, Frame Material Steel, Overall Height 55 In., Overall Width 30...More

    Rectangular Folding Cart,41-3/4 In.H
    Cross Folding Table Cart,97-1/2 In.L
    Folding Table Cart,98-1/2 In
    • VIRCO INC.
    • Folding Table Cart, 98-1/2 InFolding Table Cart,98-1/2 In
    • Item # 23L858
    • Mfr. Model # HTT8BLK01
    • Folding Table Cart, Holds 12 to 16 Tables, Frame Material Steel, Overall Height 49 In., Overall Width 31 In.,...More

    Results per page: 16 | 32 | 48

      Quickly set up tables for banquets, corporate events, fundraisers, gatherings and more with table moving carts from Grainger. Choose from a diverse selection of carts and dollies including full size, half size and compact models designed for convenience and flexibility. Round folding table movers feature the unique step assist feature that allows tables to be rolled onto load area with ease.