Skip Content

Filter Results By

Internal Thread Size
Number of Prongs
Price

T-Nuts For Wood

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    T-Nut,1/4-20,4 Prongs,PK100
    • T-Nut, 1/4-20,4 Prongs, PK100T-Nut,1/4-20,4 Prongs,PK100
    • Item # 1XGH6
    • Mfr. Model # 1XGH6
    • T-Nut, Internal Thread Size 1/4-20, Number of Prongs 4, Material Steel, Barrel Dia. 0.305 In., Barrel Height...More

    T-Nut,3/8-16,4 Prongs,PK100
    • T-Nut, 3/8-16,4 Prongs, PK100T-Nut,3/8-16,4 Prongs,PK100
    • Item # 1XGJ1
    • Mfr. Model # 1XGJ1
    • T-Nut, Internal Thread Size 3/8-16, Number of Prongs 4, Material Steel, Barrel Dia. 0.440 In., Barrel Height...More

    T-Nut,5/16-18,4 Prongs,PK100
    • T-Nut, 5/16-18,4 Prongs, PK100T-Nut,5/16-18,4 Prongs,PK100
    • Item # 1XGH9
    • Mfr. Model # 1XGH9
    • T-Nut, Internal Thread Size 5/16-18, Number of Prongs 4, Material Steel, Barrel Dia. 0.390 In., Barrel Height...More

    T-Nut,1/4-20,3 Prongs,PK100
    • T-Nut, 1/4-20,3 Prongs, PK100T-Nut,1/4-20,3 Prongs,PK100
    • Item # 1XGH5
    • Mfr. Model # 1XGH5
    • T-Nut, Internal Thread Size 1/4-20, Number of Prongs 3, Material Steel, Barrel Dia. 0.305 In., Barrel Height...More

    T-Nut,10-24,3 Prongs,PK100
    • T-Nut, 10-24,3 Prongs, PK100T-Nut,10-24,3 Prongs,PK100
    • Item # 1XGH3
    • Mfr. Model # 1XGH3
    • T-Nut, Internal Thread Size 10-24, Number of Prongs 3, Material Steel, Barrel Dia. 0.243 In., Barrel Height...More

    T-Nut,5/16-18,4 Prongs,PK100
    • T-Nut, 5/16-18,4 Prongs, PK100T-Nut,5/16-18,4 Prongs,PK100
    • Item # 1XGH8
    • Mfr. Model # 1XGH8
    • T-Nut, Internal Thread Size 5/16-18, Number of Prongs 4, Material Steel, Barrel Dia. 0.390 In., Barrel Height...More

    T-Nut,10-32,3 Prongs,PK100
    • T-Nut, 10-32,3 Prongs, PK100T-Nut,10-32,3 Prongs,PK100
    • Item # 1XGH4
    • Mfr. Model # 1XGH4
    • T-Nut, Internal Thread Size 10-32, Number of Prongs 3, Material Steel, Barrel Dia. 0.243 In., Barrel Height...More

    T-Nut,8-32,3 Prongs,PK100
    • T-Nut, 8-32,3 Prongs, PK100T-Nut,8-32,3 Prongs,PK100
    • Item # 1XGH2
    • Mfr. Model # 1XGH2
    • T-Nut, Internal Thread Size 8-32, Number of Prongs 3, Material Steel, Barrel Dia. 0.208 In., Barrel Height...More

    T-Nut,3/8-16,3 Prongs,PK100
    • T-Nut, 3/8-16,3 Prongs, PK100T-Nut,3/8-16,3 Prongs,PK100
    • Item # 1XGJ2
    • Mfr. Model # 1XGJ2
    • T-Nut, Internal Thread Size 3/8-16, Number of Prongs 3, Material Steel, Barrel Dia. 0.440 In., Barrel Height...More

    T-Nut,5/16-18,3 Prongs,PK100
    • T-Nut, 5/16-18,3 Prongs, PK100T-Nut,5/16-18,3 Prongs,PK100
    • Item # 1XGH7
    • Mfr. Model # 1XGH7
    • T-Nut, Internal Thread Size 5/16-18, Number of Prongs 3, Material Steel, Barrel Dia. 0.390 In., Barrel Height...More

    T-Nut,6-32,3 Prongs,PK100
    • T-Nut, 6-32,3 Prongs, PK100T-Nut,6-32,3 Prongs,PK100
    • Item # 1XGH1
    • Mfr. Model # 1XGH1
    • T-Nut, Internal Thread Size 6-32, Number of Prongs 3, Material Steel, Barrel Dia. 0.188 In., Barrel Height...More

    Results per page: 16 | 32 | 48

      Use a T-nut, or tee nut, from Grainger to fasten a wood, particle or composite materials workpiece, leaving a flush surface. T-nuts have a long, thin body and a flange at one end, so they look like a T in profile. The prongs on the flanges sink into the wood to hold it more securely. Choose from 3-prong and 4-prong tee nuts with the dimensions you are seeking. Trust Grainger for the T-nut or tee nut that will help you get the job done.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More