Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Switches

3 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    • STI
    • Safety Mat Controller, 6 Detection ZonesSafety Mat Controller, 6 Detection Zones
    • Multiple product options available

      Safety Mat Controller, 6 Detection Zones, Wall Mounting, Enclosure Material Painted 14-Ga. Steel, NEMA Rating 4, 12, IP Rating 65, Safety Output Configuration 2NO/1NC,...More

    Safety Switch Mat,5m Cable,72In x 48In
    • STI
    • Safety Switch Mat, 5m Cable, 72In x 48In72" Safety Switch Mat
    • Item # 2LCT5
    • Mfr. Model # UM5-4872
    • Safety Switch Mat, Length 72 In., Width 48 In., Thickness 0.54 In., Actuating Force 8.5 lb./sq. in., Material...More

    Safety Mat Controller,6 Input,100-240VAC
    • STI
    • Safety Mat Controller, 6 Input, 100-240VACSafety Mat Controller, 1 Detection Zone
    • Item # 2LCU2
    • Mfr. Model # MC4-0016
    • Safety Mat Controller, 1 Detection Zones, Wall Mounting, Enclosure Material Painted 14-Ga. Steel, NEMA Rating...More

    Results per page: 16 | 32 | 48