Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Switches

12 Results Found that Include 39 Products

Results per page: 16 | 32 | 48
    Mounting Trim Kit,72In x 48In
    • STI
    • Mounting Trim Kit, 72In x 48InMounting Trim Kit,72In x 48In
    • Item # 2LCT6
    • Mfr. Model # TKM-4872
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 72...More

    • STI
    • Safety Mat Controller, 1 Detection ZoneSafety Mat Controller, 1 Detection Zone
    • Multiple product options available

      Safety Mat Controller, 1 Detection Zone, Safety Output Configuration 2NO/2NC, Max. Switching Voltage 230VAC 6A, 1500W, 24VDC 2A Inductive, 6 A Resistive, Operating Temp....More

    • STI
    • Safety Mat Controller, 6 Detection ZonesSafety Mat Controller, 6 Detection Zones
    • Multiple product options available

      Safety Mat Controller, 6 Detection Zones, Wall Mounting, Enclosure Material Painted 14-Ga. Steel, NEMA Rating 4, 12, IP Rating 65, Safety Output Configuration 2NO/1NC,...More

    Results per page: 16 | 32 | 48