Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Switches

6 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    • SQUARE D
    • Close On Rise Alternator Liquid Level SwitchClose On Rise Alternator Liquid Level Switch
    • Multiple product options available

      Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

    • SQUARE D
    • Heavy Duty Foot SwitchHeavy Duty Foot Switch
    • Multiple product options available

      Heavy Duty Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Current Rating, Length, Width, Depth, Voltage Rating, Color,...More

    • SQUARE D
    • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

    Piston,Stainless Steel
    Lqd 2-Lvl Swch,2-1/2 In NPT,ClsOnRse,SS
    • SQUARE D
    • Lqd 2-Lvl Swch, 2-1/2 In NPT, ClsOnRse, SSClose On Rise Liquid 2-Level Switch
    • Item # 3DZZ2
    • Mfr. Model # 9038CG36N4
    • Liquid 2-Level Switch, Horizontal Mounting, Tank Connection Size 2-1/2 In. MNPT, Operating Temp. Range -22...More

    Results per page: 16 | 32 | 48