Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Switches

12 Results Found that Include 76 Products 

Results per page: 16 | 32 | 48
    • SQUARE D
    • 1NO/1NC, Heavy Duty Limit Switch
    • Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

    • SQUARE D
    • 2NO/2NC, Heavy Duty Limit Switch
    • Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 2NO/2NC, 10 Amps, Voltage Rating 600AC/DC, NEMA Rating...More

    • SQUARE D
    • SPDT, Form C, Miniature Encapsulated Limit Switch
    • Miniature Encapsulated Limit Switch, Contact Form SPDT, Form C, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, IP Rating 67, Series Square D 9007MS, Operating Temp. Range -40...More

    • SQUARE D
    • Close On Rise Alternator Liquid Level Switch
    • Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

    • SQUARE D
    • Close On Rise Liquid Level Switch
    • Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

    Limit Switch,Side Actuator,1NO/1NC,DPDT
    • SQUARE D
    • Limit Switch, Side Actuator, 1NO/1NC, DPDT
    • Item # 2FL89
    • Mfr. Model # 9007AO16
    • Limit Switch, Side, Electrical Connection Screw Terminals, Contact Form 1NO/1NC, 15 Amps, Voltage Rating...More

    Snap Switch,DPDT
    • SQUARE D
    • Snap Switch, DPDT
    • Item # 3CTU1
    • Mfr. Model # 9998PC314
    • Snap Switch, DPDT, For Use With Mfr. No. 9012GA, GB, GC, GD, GE, GF, GG, GJ Pressure Switches

    Potentiometer,30mm,Corr Res,2 W,500 Ohms
    • SQUARE D
    • Potentiometer, 30mm, Corr Res, 2 W, 500 Ohms
    • Item # 2NME9
    • Mfr. Model # 9001SK2104
    • Corrosion Resistant Potentiometer, Watts 2, Ohms 500, Max. Voltage 500VAC, Max. Amps 4mA, 0 to 100 Percent...More

    Diaphragm Assembly,Nitrile (Buna-N)
    Limit Switch Body,2NO, 2NC,10A @ 600V
    • SQUARE D
    • Limit Switch Body, 2NO, 2NC, 10A @ 600V
    • Item # 2UYJ1
    • Mfr. Model # 9007CO66
    • Limit Switch Body, Contact Form 2NO, 2NC, For Use With Type 9007 C Limit Switches, AC Contact Rating 10A @...More

    Results per page: 16 | 32 | 48