Skip Content

Filter Results By

Price
Shop By
Ratings

Switches

66 Results Found that Include 680 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Limit Switch Lever Arm Rod,10 In. Arm L
  • SQUARE D
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

  • SQUARE D
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, Bezel Chrome Plate/Zinc Die Cast, Contact Rating 10A @ 600VAC, NEMA...More

  • SQUARE D
  • Button Actuator Industrial Snap SwitchButton Actuator Industrial Snap Switch
  • Multiple product options available

    Industrial Snap Switch, Type of Actuator Button, Voltage Rating 600VAC, Max. Pretravel 0.074 In., Over Travel 0.015 In., Length 2.5 In., Height 0.828 In., Depth 1.1 In.,...More

  • SQUARE D
  • Open On Rise Liquid Level SwitchOpen On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Open On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1...More

Limit Switch Head,Cat Wisker,Top,4.75 In
  • SQUARE D
  • Limit Switch Head, Cat Wisker, Top, 4.75 InLimit Switch Head,Cat Wisker,Top,4.75 In
  • Item # 2EG83
  • Mfr. Model # 9007L
  • Limit Switch Head, Actuator Style Cat Wisker, Actuator Location Top, Actuator Length 4.75 In., Contact Form...More

  • SQUARE D
  • 2NO/2NC, Heavy Duty Limit Switch2NO/2NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 2NO/2NC, 10 Amps, Voltage Rating 600AC/DC, NEMA Rating...More

  • SQUARE D
  • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

  • SQUARE D
  • Heavy Duty Foot SwitchHeavy Duty Foot Switch
  • Multiple product options available

    Heavy Duty Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Current Rating, Length, Width, Depth, Voltage Rating, Color,...More

  • SQUARE D
  • SPDT, Form C, Miniature Encapsulated Limit SwitchSPDT, Form C, Miniature Encapsulated Limit Switch
  • Multiple product options available

    Miniature Encapsulated Limit Switch, Contact Form SPDT, Form C, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, IP Rating 67, Series Square D 9007MS, Operating Temp. Range -40...More

  • SQUARE D
  • Close On Rise Alternator Liquid Level SwitchClose On Rise Alternator Liquid Level Switch
  • Multiple product options available

    Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

Indstrl Swch,15A,1NO,1NC,Rigid Rolr Levr
  • SQUARE D
  • Indstrl Swch, 15A, 1NO, 1NC, Rigid Rolr LevrIndstrl Swch,15A,1NO,1NC,Rigid Rolr Levr
  • Item # 2EF30
  • Mfr. Model # 9007AB21
  • Industrial Snap Switch, Contact Form 1NO/1NC, Current Rating 15A, Mounting Dimension 2.10 In. Centers,...More

  • SQUARE D
  • Close On Rise Liquid 2-Level SwitchClose On Rise Liquid 2-Level Switch
  • Multiple product options available

    Liquid 2-Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, Max. Voltage 600, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by:...More

Limit Switch Lever with Spring,6 In.L
Non-Illum Selectr Swtch,30mm,3 Pos,Lever
  • SQUARE D
  • Non-Illum Selectr Swtch, 30mm, 3 Pos, LeverNon-Illum Selectr Swtch,30mm,3 Pos,Lever
  • Item # 7A164
  • Mfr. Model # 9001KS46B 9001KA3 9001KA1
  • Non-Illuminated Selector Switch, 30mm, 3 Position, Maintained / Maintained / Maintained Action, 1NO/2NC...More

Roller Lever Arm,3.5 In. Arm L
  • SQUARE D
  • Roller Lever Arm, 3.5 In. Arm LRoller Lever Arm,3.5 In. Arm L
  • Item # 2EH12
  • Mfr. Model # 9007WJ
  • Wobble Stick Lever Arm, Arm Length 3-1/2 In., Roller Dia. 0.13 In., Roller Width 1/4 In., Arm Material...More

Limit Switch Lever Arm,1.38 to 3.38 In
  • SQUARE D
  • Limit Switch Lever Arm, 1.38 to 3.38 InLimit Switch Lever Arm,1.38 to 3.38 In
  • Item # 2EF20
  • Mfr. Model # 7DN
  • Lever Arm, Arm Length 1.38 In. to 3.38 In., Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Steel,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More