Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Switches

6 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Biometric Switch Mounting Adapter
    • SCHNEIDER ELECTRIC
    • Maintained Biometric SwitchMaintained Biometric Switch
    • Multiple product options available

      Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Maintained, NEMA Rating 12, IP...More

    Biometric Switch Protective Cover,F/ XB5
    Biometric Switch Ring Nut,M18
    • SCHNEIDER ELECTRIC
    • Biometric Switch Ring Nut, M18Biometric Switch Ring Nut,M18
    • Item # 5RJY6
    • Mfr. Model # ZB5SZ71
    • Biometric Switch Ring Nut, Thread Size M18, Inside Dia. 22mm, Height 1/4 In., Width 2 In., Length 2 In., For...More

    • SCHNEIDER ELECTRIC
    • Momentary Biometric SwitchMomentary Biometric Switch
    • Multiple product options available

      Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Momentary, NEMA Rating 12, IP...More

    Biometric Switch Legend Plate
    • SCHNEIDER ELECTRIC
    • Biometric Switch Legend PlateBiometric Switch Legend Plate
    • Item # 5RJY7
    • Mfr. Model # ZBY0101T
    • Biometric Switch Legend Plate, Color Black, Legend Blank, Height 1/8 In., Width 1-1/8 In., Length 5/16 In.,...More

    Results per page: 16 | 32 | 48