Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Switches

34 Results Found that Include 506 Products

Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 2 Position, 1NO Contact Form, Contact Rating 10A @ 600VAC, Number of Directions 2, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch...More

  • SCHNEIDER ELECTRIC
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Contact Rating 10A @ 600VAC, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch Operation @ Position A XO,...More

  • SCHNEIDER ELECTRIC
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 13, IP Rating 66, Varies by: Position, Action, Type of Operator, Color,...More

  • SCHNEIDER ELECTRIC
  • Non-Illuminated Selector SwitchNon-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, Color Black, Material of Construction Plastic, 4X, 13, Varies by: Position, Action, Type of Operator, NEMA Rating, IP Rating, and...More

  • SCHNEIDER ELECTRIC
  • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2NO/2NC Contact Form, Contact Rating 10A @ 600VAC, 13, IP Rating 66, Standards UL Listed, Varies by: Position, Action, Type of...More

30mm Ring Nut
Key,Replacement,22 Mm,Set of 2
Connection Module for Muting Sensors
  • SCHNEIDER ELECTRIC
  • Connection Module for Muting SensorsConnection Module for Muting Sensors
  • Item # 14C826
  • Mfr. Model # XPSLCM1
  • Connection Module, Input Power 24VDC, IP Rating 20, Mounting 35mm DIN, Width 22.5mm, Height 99.1 mm, Depth...More

Selector Switch Replacement Cam,Lever
22mm Selector Switch
Protective Boot,30mm
Biometric Switch Mounting Adapter
Biometric Switch Protective Cover,F/ XB5
  • SCHNEIDER ELECTRIC
  • Maintained Biometric SwitchMaintained Biometric Switch
  • Multiple product options available

    Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Maintained, NEMA Rating 12, IP...More

Switch,Keyed Selector
  • SCHNEIDER ELECTRIC
  • Switch, Keyed SelectorSwitch,Keyed Selector
  • Item # 4VW14
  • Mfr. Model # ZB6AGH
  • Non-Illuminated Selector Switch, 16mm, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Color...More

Hvy Dty Lmt Swtch,Side Actuator,1NO/1NC
  • SCHNEIDER ELECTRIC
  • Hvy Dty Lmt Swtch, Side Actuator, 1NO/1NCHvy Dty Lmt Swtch,Side Actuator,1NO/1NC
  • Item # 21HK29
  • Mfr. Model # XCKJ10559H7
  • Heavy Duty Limit Switch, Rotary Lever Arm, Side, Electrical Connection Screw Terminals, 1/2 In.-14 NPT...More

Proximity Sensor,Inductive,240VAC,2 Wire
Biometric Switch Guard,Stainless Steel
Biometric Switch Ring Nut,M18
  • SCHNEIDER ELECTRIC
  • Biometric Switch Ring Nut, M18Biometric Switch Ring Nut,M18
  • Item # 5RJY6
  • Mfr. Model # ZB5SZ71
  • Biometric Switch Ring Nut, Thread Size M18, Inside Dia. 22mm, Height 1/4 In., Width 2 In., Length 2 In., For...More

Biometric Switch Legend Plate
  • SCHNEIDER ELECTRIC
  • Biometric Switch Legend PlateBiometric Switch Legend Plate
  • Item # 5RJY7
  • Mfr. Model # ZBY0101T
  • Biometric Switch Legend Plate, Color Black, Legend Blank, Height 1/8 In., Width 1-1/8 In., Length 5/16 In.,...More

Results per page: 16 | 32 | 48