Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Switches

14 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SQUARE D
    • Close On Rise Alternator Liquid Level SwitchClose On Rise Alternator Liquid Level Switch
    • Multiple product options available

      Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

    Cable Pull Switch,20A,1NO+1NC
    • SQUARE D
    • Cable Pull Switch, 20A, 1NO+1NCCable Pull Switch,20A,1NO+1NC
    • Item # 2FM04
    • Mfr. Model # L2153
    • Emergency Cable Pull Switch, Thermal Amperage 20A, Switch Function Maintained, Contact Form 1NC/1NO,...More

    Limit Switch,Cast Zinc,600VAC,20A
    • SQUARE D BY SCHNEIDER ELECTRIC
    • Limit Switch, Cast Zinc, 600VAC, 20ALimit Switch,Cast Zinc,600VAC,20A
    • Item # 34UJ54
    • Mfr. Model # 9007FTUB1
    • Limit Switch, Rotary Head, Top, Electrical Connection Screw Terminals, 22 AWG, 1/2 In.- 14 NPT Wiring Entry,...More

    • SQUARE D
    • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

    Mounting Trim Kit,72In x 36In
    • STI
    • Mounting Trim Kit, 72In x 36InMounting Trim Kit, 36" Wide
    • Item # 2LCR7
    • Mfr. Model # 43782-3672
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 72...More

    Mounting Trim Kit,72In x 48In
    • STI
    • Mounting Trim Kit, 72In x 48InMounting Trim Kit,72In x 48In
    • Item # 2LCT6
    • Mfr. Model # 43782-4872
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 72...More

    Mounting Trim Kit,72In x 24In
    • STI
    • Mounting Trim Kit, 72In x 24InMounting Trim Kit, 24" Wide
    • Item # 2LCN9
    • Mfr. Model # 43782-2472
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 72...More

    Heavy Duty Foot Switch
    Piston,Stainless Steel
    • SQUARE D
    • Piston, Stainless SteelStainless Steel Piston
    • Item # 3CTT9
    • Mfr. Model # 9998PC273
    • Piston Assembly, Voltage Not Applicable, Amps Not Applicable, Not Applicable Hz, Not Applicable Phase,...More

    • SIEMENS
    • Foot SwitchFoot Switch
    • Multiple product options available

      Foot Switch, IP Rating 65, Manufacturers Warranty Length 1 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Length, Width, Depth, Current...More

    • SQUARE D
    • SPDT, Severe Duty Limit SwitchSPDT, Severe Duty Limit Switch
    • Multiple product options available

      Severe Duty Limit Switch, Rotary Head, No Lever, Side, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 20 Amps, Voltage...More

    Lqd 2-Lvl Swch,Hrzntl,2-1/2" MNPT,250F
    • SQUARE D
    • Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, 250FClose On Rise Liquid 2-Level Switch
    • Item # 3DZZ3
    • Mfr. Model # 9038CG36N4LZ20
    • Liquid 2-Level Switch, Horizontal Mounting, Tank Connection Size 2-1/2 In. MNPT, Operating Temp. Range 250...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More