Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Switches

11 Results Found that Include 82 Products

Results per page: 16 | 32 | 48
    • SQUARE D
    • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, Bezel Chrome Plate/Zinc Die Cast, Contact Rating 10A @ 600VAC, NEMA...More

    • SQUARE D
    • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

    Liquid Level Switch,Open On Rise
    • SQUARE D
    • Liquid Level Switch, Open On RiseOpen On Rise Liquid Level Switch
    • Item # 3DZR9
    • Mfr. Model # 9036DG2CR
    • Liquid Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch...More

    Limit Switch Head,Push Rod Plunger
    • SQUARE D
    • Limit Switch Head, Push Rod PlungerPush Rod Plunger Actuator Limit Switch Head
    • Item # 2EG35
    • Mfr. Model # 9007E
    • Limit Switch Head, Actuator Style Push Rod Plunger, Actuator Location Top, Contact Form Momentary, Amps 10,...More

    Limit Switch Head,Palm Operated Plunger
    • SQUARE D
    • Limit Switch Head, Palm Operated PlungerLimit Switch Head,Palm Operated Plunger
    • Item # 2UYL9
    • Mfr. Model # 9007R
    • Limit Switch Head, Actuator Style Palm Operated Plunger, Actuator Location Top, Contact Form Momentary, Amps...More

    • SIEMENS
    • 1NO/1NC, 1NO/1NC Non-Illuminated Selector Switch1NO/1NC, 1NO/1NC Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 22mm, 3 Position, 1NO/1NC, 1NO/1NC Contact Form, Color Black, Contact Rating 10A @ 300VAC, Number of Directions 3, NEMA Rating 1, 3, 4,...More

    Selector Switch,2 Pos,Lever,30mm
    • SIEMENS
    • Selector Switch, 2 Pos, Lever, 30mm1NO Non-Illuminated Selector Switch
    • Item # 41H172
    • Mfr. Model # 52SX2ACBK1
    • Non-Illuminated Selector Switch, 30mm, 2 Position, Momentary/Momentary Action, 1NO Contact Form, Type of...More

    Selector Switch,3 Pos,Lever,30mm
    • SIEMENS
    • Selector Switch, 3 Pos, Lever, 30mm2NO/2NC Non-Illuminated Selector Switch
    • Item # 41H178
    • Mfr. Model # 52SX2CABA2
    • Non-Illuminated Selector Switch, 30mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO/2NC Contact...More

    Results per page: 16 | 32 | 48