Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Switches

12 Results Found that Include 50 Products

Results per page: 16 | 32 | 48
    Proximity Sensor,Inductive,NO/NC
    • OMRON
    • Proximity Sensor, Inductive, NO/NCInductive, Rectangular Proximity Sensor
    • Item # 2A188
    • Mfr. Model # E2Q2-N15Y4-U
    • Rectangular Proximity Sensor, Sensing Method Inductive, Power Requirement 20 to 264VAC, Circuit Type 2 Wire,...More

    • OMRON
    • DPDT, Heavy Duty Limit SwitchDPDT, Heavy Duty Limit Switch
    • Multiple product options available

      Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form DPDT, 5 Amps, Voltage Rating 600AC, NEMA Rating 3, 4,...More

    • OMRON
    • NPN/PNP Miniature Photoelectric SensorNPN/PNP Miniature Photoelectric Sensor
    • Multiple product options available

      Miniature Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Power Requirement 10 to 30VDC, Max. Load Current...More

    Photoelectric Sensor,Diffuse Reflective
    • OMRON
    • Photoelectric Sensor, Diffuse ReflectivePhotoelectric Sensor,Diffuse Reflective
    • Item # 33VF85
    • Mfr. Model # E3JMDS70M4TUS
    • Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse Reflective, Circuit Type Relay, Operation...More

    • OMRON
    • Solid State Relay SPST Photoelectric SensorSolid State Relay SPST Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Shape Tubular, Circuit Type Solid State Relay SPST, Power Requirement 24 to 240VAC, Max. Load Current 200mA, Response Time 30 msec, Length 0.71...More

    • OMRON
    • NPN Photoelectric SensorNPN Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type NPN, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

    Fiber Optic Cable,6-9/16 ft,350mm
    • OMRON
    • Fiber Optic Cable, 6-9/16 ft, 350mmGeneral Purpose Fiber Optic Cable
    • Item # 1DU71
    • Mfr. Model # E32-T11R
    • General Purpose Fiber Optic Cable, Through Beam Sensing Method, Cable Length 6-9/16 ft., Max. Sensing...More

    • OMRON
    • PNP Photoelectric SensorPNP Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Circuit Type PNP, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

    • OMRON
    • SPDT/Double Break, General Purpose Limit SwitchSPDT/Double Break, General Purpose Limit Switch
    • Multiple product options available

      General Purpose Limit Switch, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT/Double Break, 10 Amps, Voltage Rating 125/240/480AC,...More

    Snap Switch,1A,SPDT,Pin Plunger
    • OMRON
    • Snap Switch, 1A, SPDT, Pin PlungerPin Plunger Actuator Snap Switch
    • Item # 2KRU1
    • Mfr. Model # TZ-1G
    • Snap Switch, TZ Series, Type of Actuator Pin Plunger, Contact Form SPDT, Current Rating 1A, Voltage Rating...More

    Results per page: 16 | 32 | 48