Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Switches

9 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    • OMRON
    • Hinge Lever Actuator Snap Switch
    • Snap Switch, Type of Actuator Hinge Lever, Length 1.94 In., Depth 0.69 In., Varies by: Series, Actuator Length, Contact Form, Current Rating, Voltage Rating, Terminal...More

    • OMRON
    • Hinge Roller Lever Actuator Snap Switch
    • Snap Switch, Type of Actuator Hinge Roller Lever, Length 1.94 In., Depth 0.69 In., Varies by: Series, Actuator Length, Contact Form, Current Rating, Voltage Rating,...More

    • OMRON
    • Short Hinge Roller Lever Actuator Snap Switch
    • Snap Switch, Type of Actuator Short Hinge Roller Lever, Length 1.94 In., Depth 0.69 In., Housing Material Phenolic, Varies by: Series, Actuator Length, Contact Form,...More

    • OMRON
    • Pin Plunger Actuator Snap Switch
    • Snap Switch, Type of Actuator Pin Plunger, Varies by: Series, Contact Form, Current Rating, Voltage Rating, Terminal Type, Operating Force, Release Force, Differential...More

    • OMRON
    • Short Spring Plunger Actuator Snap Switch
    • Snap Switch, Type of Actuator Short Spring Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Actuator Length, Current Rating, Voltage Rating,...More

    • OMRON
    • Hinge Lever, Low Force Actuator Snap Switch
    • Snap Switch, Type of Actuator Hinge Lever, Low Force, Actuator Length 2.50 In., Contact Form SPDT, Length 1.94 In., Depth 0.69 In., Housing Material Phenolic, Varies by:...More

    • OMRON
    • Slim Spring Plunger, Low Force Actuator Snap Switch
    • Snap Switch, Z Series, Type of Actuator Slim Spring Plunger, Low Force, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Max. Pretravel 0.016 In.,...More

    • OMRON
    • Short Hinge Lever Actuator Snap Switch
    • Snap Switch, Type of Actuator Short Hinge Lever, Contact Form SPDT, Length 1.94 In., Depth 0.69 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees...More

    Mounting Bracket
    Results per page: 16 | 32 | 48