Skip Content

Filter Results By

Price
Shop By
Ratings

Switches

70 Results Found that Include 493 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • OMRON
  • Hinge Lever Actuator Snap SwitchHinge Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Hinge Lever, Length 1.94 In., Depth 0.69 In., Varies by: Series, Actuator Length, Contact Form, Current Rating, Voltage Rating, Terminal...More

  • OMRON
  • SPDT, Enclosed Limit SwitchSPDT, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT, NEMA Rating 1, Body Material Aluminum, Varies by:...More

Reflector,2-5/16 In x 1-37/64 In
  • OMRON
  • Reflector, 2-5/16 In x 1-37/64 InReflector,2-5/16 In x 1-37/64 In
  • Item # 1DU37
  • Mfr. Model # E39-R1
  • Reflector, Length 2-23/64 In., Width 1-37/64 In., Depth 19/64 In., Max. Temp. 131 Degrees F, Material...More

  • OMRON
  • Unidirect Short Roller Lever Actuator Snap SwitchUnidirect Short Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Z Series, Type of Actuator Unidirect Short Roller Lever, Actuator Length 1.26 In., Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC,...More

  • OMRON
  • Hinge Roller Lever Actuator Snap SwitchHinge Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Hinge Roller Lever, Length 1.94 In., Depth 0.69 In., Varies by: Series, Actuator Length, Contact Form, Current Rating, Voltage Rating,...More

  • OMRON
  • Panel Mount Plunger Actuator Snap SwitchPanel Mount Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Plunger, Contact Form SPDT, Varies by: Series, Actuator Length, Current Rating, Voltage Rating, Terminal Type, Operating Force,...More

  • OMRON
  • Short Hinge Roller Lever Actuator Snap SwitchShort Hinge Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Short Hinge Roller Lever, Length 1.94 In., Depth 0.69 In., Housing Material Phenolic, Varies by: Series, Actuator Length, Contact Form,...More

  • OMRON
  • Short Hinge Lever Actuator Snap SwitchShort Hinge Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Short Hinge Lever, Contact Form SPDT, Length 1.94 In., Depth 0.69 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees...More

  • OMRON
  • Solid State Relay SPST Photoelectric SensorSolid State Relay SPST Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Tubular, Circuit Type Solid State Relay SPST, Power Requirement 24 to 240VAC, Max. Load Current 200mA, Response Time 30 msec, Length 0.71...More

  • OMRON
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

  • OMRON
  • Panel Mount Roller Plunger Actuator Snap SwitchPanel Mount Roller Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Roller Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Voltage Rating, Terminal Type, Operating...More

  • OMRON
  • SPDT, Compact Limit SwitchSPDT, Compact Limit Switch
  • Multiple product options available

    Compact Limit Switch, Contact Form SPDT, NEMA Rating 3, 4, 13, IP Rating 67, Operating Temp. Range -14 Degrees to 158 Degrees F, Body Material Aluminum, Width 1.57 In.,...More

  • OMRON
  • Pin Plunger Actuator Snap SwitchPin Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Pin Plunger, Varies by: Series, Contact Form, Current Rating, Voltage Rating, Terminal Type, Operating Force, Release Force, Differential...More

Photoelectric Sensor,Rectangular,PNP/NPN
  • OMRON
  • Photoelectric Sensor, Rectangular, PNP/NPNPhotoelectric Sensor,Rectangular,PNP/NPN
  • Item # 35KU19
  • Mfr. Model # E3G-MR19T-US
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Polarized Retroreflective, Circuit Type PNP/NPN,...More

  • OMRON
  • Short Spring Plunger Actuator Snap SwitchShort Spring Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Short Spring Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Actuator Length, Current Rating, Voltage Rating,...More

  • OMRON
  • SPDT, Heavy Duty Limit SwitchSPDT, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 10 Amps, Voltage Rating 600AC, NEMA Rating 3, 4,...More

  • OMRON
  • Panel Mount Cross Roller Plunger Actuator Snap SwitchPanel Mount Cross Roller Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Cross Roller Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Actuator Length, Current Rating, Voltage...More

Limit Switch Lever Arm,2.16 In. Arm L
  • OMRON
  • Slim Spring Plunger, Low Force Actuator Snap SwitchSlim Spring Plunger, Low Force Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Z Series, Type of Actuator Slim Spring Plunger, Low Force, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Max. Pretravel 0.016 In.,...More

  • OMRON
  • SPDT/Double Break, General Purpose Limit SwitchSPDT/Double Break, General Purpose Limit Switch
  • Multiple product options available

    General Purpose Limit Switch, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT/Double Break, 10 Amps, Voltage Rating 125/240/480AC,...More

Snap Switch Cover,PVC,F/ Z Series
  • OMRON
  • DPDT Photoelectric SensorDPDT Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type DPDT, Operation Mode Selectable Light or Dark On, Power Requirement 42 to 240VAC/24 to 240VDC, Max. Load Current 10...More

  • OMRON
  • Hinge Lever, Low Force Actuator Snap SwitchHinge Lever, Low Force Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Hinge Lever, Low Force, Actuator Length 2.50 In., Contact Form SPDT, Length 1.94 In., Depth 0.69 In., Housing Material Phenolic, Varies by:...More

Photoelectric Sensor,Rectangular,Relay
  • OMRON
  • Photoelectric Sensor, Rectangular, RelayPhotoelectric Sensor,Rectangular,Relay
  • Item # 29YK50
  • Mfr. Model # E3G-MR19-US
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Polarized Retroreflective, Circuit Type Relay,...More

  • OMRON
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type NPN, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More