Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Switches

8 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Safety Contact Edge Controller,Din Mount
    • OMRON STI
    • Safety Contact Edge Controller, Din Mount
    • Item # 2LCY3
    • Mfr. Model # SCC-1DN-1224
    • Safety Contact Edge Controller, 1 Detection Zones, 35mm DIN Rail Mounting, Enclosure Material Polyamide...More

    Safety Switch Mat,36 x 24In
    • OMRON STI
    • Safety Switch Mat, 36 x 24In
    • Item # 10N140
    • Mfr. Model # UMQ-3624-A
    • Safety Switch Mat, Length 36 In., Width 24 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    Safety Switch Mat,30 x 30In
    • OMRON STI
    • Safety Switch Mat, 30 x 30In
    • Item # 10N141
    • Mfr. Model # UMQ-3030-A
    • Safety Switch Mat, Length 30 In., Width 30 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    Safety Switch Mat,42 x 24In
    • OMRON STI
    • Safety Switch Mat, 42 x 24In
    • Item # 10N142
    • Mfr. Model # UMQ-4224-A
    • Safety Switch Mat, Length 42 In., Width 24 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    Safety Interlock Switch,2NO,3NC,5A@100V
    • OMRON STI
    • Safety Interlock Switch, 2NO, 3NC, 5A@100V
    • Item # 2LCK2
    • Mfr. Model # TL8012-S1110SM
    • Safety Interlock Switch, Solenoid Locking, Power To Unlock, 90 Degrees Actuator, Series TL8012-S, AC Contact...More

    Resource Module,Input 24VDC,Relay Output
    • OMRON STI
    • Resource Module, Input 24VDC, Relay Output
    • Item # 2LCA8
    • Mfr. Model # RM-2
    • Relay Output Resource Module, Input Power 24VDC, Safety Outputs 2 NO, Auxiliary Output 2 NC, IP Rating 20,...More

    Results per page: 16 | 32 | 48