Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Switches

6 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Safety Switch Mat,12 x 60In
    • OMRON STI
    • Safety Switch Mat, 12 x 60InSafety Switch Mat,12 x 60In
    • Item # 10N139
    • Mfr. Model # 70220-1002
    • Safety Switch Mat, Length 12 In., Width 60 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    Cable Tension Kit,98 ft. L
    • OMRON STI
    • Cable Tension Kit, 98 ft. LCable Tension Kit
    • Item # 2LCE4
    • Mfr. Model # RTK-30
    • Cable Tension Kit, For Use With Mfr. No. ER6019-021SN, Length 98 ft., Cable Dia. 1/8 In., Material of...More

    Safety Interlock Switch,2NO,3NC,5A@100V
    • OMRON STI
    • Safety Interlock Switch, 2NO, 3NC, 5A@100VSafety Interlock Switch,2NO,3NC,5A@100V
    • Item # 2LCK4
    • Mfr. Model # TL8012-S2024SM
    • Safety Interlock Switch, Solenoid Locking, Power To Lock, 90 Degrees Actuator, Series TL8012-S, AC Contact...More

    Safety Interlock Switch,2NO,3NC,5A@100V
    • OMRON STI
    • Safety Interlock Switch, 2NO, 3NC, 5A@100VSolenoid Locking, Power To Unlock, 90 Degrees Actuator Safety Interlock Switch
    • Item # 2LCJ9
    • Mfr. Model # TL8012-S1024SM
    • Safety Interlock Switch, Solenoid Locking, Power To Unlock, 90 Degrees Actuator, Series TL8012-S, AC Contact...More

    Safety Switch Mat,36 x 12In
    • OMRON STI
    • Safety Switch Mat, 36 x 12In36" Safety Switch Mat
    • Item # 10N137
    • Mfr. Model # 70220-1026
    • Safety Switch Mat, Length 36 In., Width 12 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More