Skip Content

Filter Results By

Price
Shop By

Switches

55 Results Found that Include 167 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cable Pull Switch,6A,Universal,2NC/1NO
  • OMRON STI
  • Cable Pull Switch, 6A, Universal, 2NC/1NOCable Pull Switch,6A,Universal,2NC/1NO
  • Item # 10N118
  • Mfr. Model # 44506-5220
  • Emergency Cable Pull Switch, Thermal Amperage 6A, Switch Function Maintained, Contact Form 2NC/1NO, Operating...More

Safety Mat Cableset,4 Pin,Plug,Male
  • OMRON STI
  • Safety Mat Cableset, 4 Pin, Plug, MaleSafety Mat Cableset,4 Pin,Plug,Male
  • Item # 24M988
  • Mfr. Model # 19251-0050
  • Safety Mat Cableset, Cable Length 5m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End...More

Magnetic Actuator,For MA16 Series
Safety Mat Cableset,4 Pin,Plug,Male
  • OMRON STI
  • Safety Mat Cableset, 4 Pin, Plug, MaleSafety Mat Cableset,4 Pin,Plug,Male
  • Item # 24M989
  • Mfr. Model # 19251-0100
  • Safety Mat Cableset, Cable Length 10m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End...More

Safety Contact Edge Controller,Din Mount
  • OMRON STI
  • Safety Contact Edge Controller, Din MountSafety Contact Edge Controller,Din Mount
  • Item # 2LCY3
  • Mfr. Model # 43872-0020
  • Safety Contact Edge Controller, 1 Detection Zones, 35mm DIN Rail Mounting, Enclosure Material Polyamide...More

Lid For Emergency Stop Button
Safety Switch Mat,18 x 72In
  • OMRON STI
  • Safety Switch Mat, 18 x 72InSafety Switch Mat,18 x 72In
  • Item # 10N144
  • Mfr. Model # 70220-1010
  • Safety Switch Mat, Length 18 In., Width 72 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

Spring,SS
  • OMRON STI
  • Spring, SSSpring,SS
  • Item # 2LCE6
  • Mfr. Model # 44506-0730
  • Spring, For Use With Mfr. No. ER6019-021SN, Material of Construction Stainless Steel

Four Way Adjustable Actuating Key
Mounting Trim Kit,Ramp,30 x 30In
  • OMRON STI
  • Mounting Trim Kit, Ramp, 30 x 30InMounting Trim Kit,Ramp,30 x 30In
  • Item # 10N112
  • Mfr. Model # 43792-3030
  • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 30 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More