Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting
Tank Connection Size
VA Rating
Operating Temp. Range
Max. Pressure
Switch Function
Overall Length
Float Material
Float Length
Float Dia.
Stem Material
Stem Length
Price
  • View MoreView Less
Shop By

Switches

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    Multi-level Lvl Swch,2 In NPT,Slctabl,SS
    • MADISON
    • Multi-level Lvl Swch, 2 In NPT, Slctabl, SSSelectable Multi-level Liquid Level Switch
    • Item # 3VU47
    • Mfr. Model # ML5555
    • Multi-level Liquid Level Switch, Vertical Mounting, Tank Connection Size 2 In. NPT, VA Rating 60, Operating...More

    Bottle Lvl Swch,1/4 In NPT,OpnOnRse,SS
    • MADISON
    • Bottle Lvl Swch, 1/4 In NPT, OpnOnRse, SSOpen On Rise Bottle Liquid Level Switch
    • Item # 2ZY81
    • Mfr. Model # M4182-SS
    • Bottle Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/4 In. NPT, VA Rating 70, Operating...More

    Lqd Lvl Swch,1-1/2 In NPT,SPDT,304 SS
    • MADISON
    • Lqd Lvl Swch, 1-1/2 In NPT, SPDT, 304 SSSelectable Liquid Level Switch
    • Item # 2ZY92
    • Mfr. Model # M4065
    • Liquid Level Switch, Horizontal Mounting, Tank Connection Size 1-1/2 In. NPT, VA Rating 20A, Operating Temp....More

    Results per page: 16 | 32 | 48