Skip Content

Filter Results By

Applied Filters Clear All

Item
Tank Connection Size
VA Rating
Max. Pressure
Switch Function
Overall Length
Float Material
Float Length
Float Dia.
Stem Material
Stem Length
Price
  • View MoreView Less
Shop By
Ratings

Switches

3 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    • MADISON
    • Open On Rise Ultra Low Level Liquid Switch
    • Ultra Low Level Liquid Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure 25 psi, Switch...More

    • MADISON
    • Close On Rise Ultra Low Level Liquid Switch
    • Ultra Low Level Liquid Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure 25 psi, Switch...More

    Lqd Lvl Swch,1/4 In NPT,Selectable,PP
    • MADISON
    • Lqd Lvl Swch, 1/4 In NPT, Selectable, PP
    • Item # 2ZY44
    • Mfr. Model # MS8800
    • Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/4 In. NPT, VA Rating 60, Operating Temp. Range...More

    Results per page: 16 | 32 | 48