Skip Content

Filter Results By

Applied Filters Clear All

Mounting
Tank Connection Size
VA Rating
Operating Temp. Range
Max. Pressure
Switch Function
Overall Length
Float Material
Float Length
Float Dia.
Stem Material
Stem Length
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
  • View MoreView Less

Switches

3 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    • MADISON
    • Selectable Liquid Level SwitchSelectable Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

    Lqd Lvl Swch,1/8 In NPT,Open On Rise,PP
    • MADISON
    • Lqd Lvl Swch, 1/8 In NPT, Open On Rise, PPOpen On Rise Liquid Level Switch
    • Item # 5DYC4
    • Mfr. Model # M3326-NPT
    • Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 15, Operating Temp. Range...More

    Lqd Lvl Swch,1/8 In NPT,Close On Rise,PP
    • MADISON
    • Lqd Lvl Swch, 1/8 In NPT, Close On Rise, PPClose On Rise Liquid Level Switch
    • Item # 5DYC3
    • Mfr. Model # M3326-NPT-NO
    • Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 15, Operating Temp. Range...More

    Results per page: 16 | 32 | 48