Skip Content

Filter Results By

Item
Mounting
Tank Connection Size
VA Rating
Operating Temp. Range
Max. Pressure
Switch Function
Overall Length
Float Material
Float Length
Float Dia.
Stem Material
Stem Length
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Shop By
Ratings

Switches

13 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MADISON
    • Selectable Liquid Level SwitchSelectable Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

    • MADISON
    • Open On Rise Multi-level Liquid Level SwitchOpen On Rise Multi-level Liquid Level Switch
    • Multiple product options available

      Multi-level Liquid Level Switch, Vertical Mounting, Switch Function Open On Rise, Contact Form SPST, Max. Voltage 240, Standards CE, Electrical Connections 22 ga. PTFE...More

    • MADISON
    • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Close On Rise, Contact Form SPST, Max. Voltage 240, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range,...More

    • MADISON
    • Open On Rise Liquid Level SwitchOpen On Rise Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Open On Rise, Contact Form SPST, Max. Voltage 240, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max....More

    • MADISON
    • Selectable Multi-level Liquid Level SwitchSelectable Multi-level Liquid Level Switch
    • Multiple product options available

      Multi-level Liquid Level Switch, Vertical Mounting, Tank Connection Size 2 In. NPT, VA Rating 60, Switch Function Selectable, Overall Length Adjustable, Up to 36 In.,...More

    Level Switch,1/2-13 Bulkhead,SPDT,SS
    • MADISON
    • Level Switch, 1/2-13 Bulkhead, SPDT, SSLevel Switch,1/2-13 Bulkhead,SPDT,SS
    • Item # 5DYD7
    • Mfr. Model # M5602-9568
    • Single Point Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/2-13 Bulkhead, VA Rating 25,...More

    • MADISON
    • Selectable Drum Liquid Level SwitchSelectable Drum Liquid Level Switch
    • Multiple product options available

      Drum Liquid Level Switch, Vertical Mounting, Tank Connection Size 3/4 In. NPT, VA Rating 30, Switch Function Selectable, Overall Length 32.94 In., Float Dia. 0.90 In.,...More

    • MADISON
    • Close On Rise Drum Liquid Level SwitchClose On Rise Drum Liquid Level Switch
    • Multiple product options available

      Drum Liquid Level Switch, Vertical Mounting, Tank Connection Size 3/4 In. NPT, VA Rating 30, Switch Function Close On Rise, Overall Length 2.94 In., Float Dia. 0.90 In.,...More

    • MADISON
    • Open On Rise Drum Liquid Level SwitchOpen On Rise Drum Liquid Level Switch
    • Multiple product options available

      Drum Liquid Level Switch, Vertical Mounting, Tank Connection Size 3/4 In. NPT, VA Rating 30, Switch Function Open On Rise, Overall Length 32.94 In., Float Dia. 0.90 In.,...More

    • MADISON
    • Open On Rise Ultra Low Level Liquid SwitchOpen On Rise Ultra Low Level Liquid Switch
    • Multiple product options available

      Ultra Low Level Liquid Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure 25 psi, Switch...More

    • MADISON
    • Close On Rise Ultra Low Level Liquid SwitchClose On Rise Ultra Low Level Liquid Switch
    • Multiple product options available

      Ultra Low Level Liquid Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure 25 psi, Switch...More

    • MADISON
    • Open On Rise Bottle Liquid Level SwitchOpen On Rise Bottle Liquid Level Switch
    • Multiple product options available

      Bottle Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/4 In. NPT, VA Rating 70, Switch Function Open On Rise, Overall Length 7.20 In., Stem Length 7.20...More

    Interstitial Switch,Open On Rise,Buna N
    • MADISON
    • Interstitial Switch, Open On Rise, Buna NInterstitial Switch,Open On Rise,Buna N
    • Item # 11K184
    • Mfr. Model # M3769
    • Interstitial Switch, Horizontal Mounting, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More