Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

    Switches

    25 Results Found that Include 185 Products 

    Results per page: 16 | 32 | 48
      Pull Chain Fixture Switch,4 Position
      • LEVITON
      • Pull Chain Fixture Switch, 4 Position
      • Item # 3AY52
      • Mfr. Model # 1689-50
      • Pull Chain Fixture Switch, 4 Position, Contact Form SP3T, Number of Connections 3, Switch Function OFF, 1 ON,...More

      • LEVITON
      • Wall Switch, 1-Pole, Toggle
      • Wall Switch, Toggle, Varies by: Switch Type, Switch Function, Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, Description/Special Features, and Standards

      Fixture Pull Switch, SPST
      • LEVITON
      • Fixture Pull Switch, SPST
      • Item # 2X373
      • Mfr. Model # 1689-75
      • Fixture Pull Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, 6 In. Leads...More

      Feed Thru Inline Rocker Switch, SPST
      • LEVITON
      • Feed Thru Inline Rocker Switch, SPST
      • Item # 2X547
      • Mfr. Model # 5410
      • Feed Thru Inline Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Screw...More

      Wall Switch Key
      • LEVITON
      • Wall Switch Key
      • Item # 2WEV1
      • Mfr. Model # 55500-PRT
      • Wall Switch Key, For Use With Mfr. No. 1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L,...More

      • LEVITON
      • Wall Switch, 1-Pole, Rocker
      • Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

      • LEVITON
      • Wall Switch, 3-Way, Toggle
      • Wall Switch, 3-Way, Toggle, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, Description/Special Features, and StandardsMore

      • LEVITON
      • Wall Switch, 2-Pole, Toggle
      • Wall Switch, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Switch Type, Rated HP, Amps AC, Color, Grade,...More

      • LEVITON
      • Wall Switch, 3-Way, Rocker
      • Wall Switch, 3-Way, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

      • LEVITON
      • Wall Switch, 1-Pole, Locking
      • Wall Switch, 1-Pole, Locking, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Heavy Duty Industrial, Description/Special Features...More

      • LEVITON
      • Pilot Light Wall Switch, 1-Pole, Toggle
      • Pilot Light Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Wiring Method Back and Side, Color Red, Varies by: Amps AC, Voltage AC, Rated HP, Grade,...More

      • LEVITON
      • Illuminated Wall Switch, 1-Pole, Rocker
      • Illuminated Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Grade Comm, Light On Load Off, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color,...More

      Replacement Key,F/ 1221-2KL,PK 2
      • LEVITON
      • Pilot Light Wall Switch, 3-Way, Toggle
      • Pilot Light Wall Switch, 3-Way, Toggle, Switch Function Maintained, Wiring Method Back and Side, Color Red, Varies by: Amps AC, Voltage AC, Rated HP, Grade,...More

      • LEVITON
      • Wall Switch, 4-Way, Toggle
      • Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Standards UL/CSA/NOM, Varies by: Amps AC, Rated HP, Color,...More

      Wall Switch,1-Pole,Decora,Maintained,Red
      • LEVITON
      • Wall Switch, 1-Pole, Decora, Maintained, Red
      • Item # 2WEV3
      • Mfr. Model # 5621-2R
      • Wall Switch, 1-Pole, Decora, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1,...More

      • LEVITON
      • Illuminated Wall Switch, 1-Pole, Toggle
      • Illuminated Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Voltage AC 120, Wiring Method Back and Side, Grade HD, Light On Load Off, Description/Special...More

      • LEVITON
      • Wall Switch, 4-Way, Rocker
      • Wall Switch, 4-Way, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Grade Residential, Varies by: Color,...More

      Wall Switch,2-Pole,Toggle,Maintained,Red
      • LEVITON
      • Wall Switch, 2-Pole, Toggle, Maintained, Red
      • Item # 2WEU5
      • Mfr. Model # 3032-PLR
      • Pilot Light Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120, Rated HP 2,...More

      • LEVITON
      • Illuminated Wall Switch, 3-Way, Rocker
      • Illuminated Wall Switch, 3-Way, Rocker, Switch Function Maintained, Amps AC 20, Voltage AC 120, Rated HP 1, Wiring Method Back and Side, Grade Comm, Light On Load Off,...More

      • LEVITON
      • Illuminated Wall Switch, 3-Way, Toggle
      • Illuminated Wall Switch, 3-Way, Toggle, Switch Function Maintained, Voltage AC 120, Wiring Method Back and Side, Grade HD, Light On Load Off, Description/Special...More

      Wall Switch,3-Way,Decora,Maintained,Red
      • LEVITON
      • Wall Switch, 3-Way, Decora, Maintained, Red
      • Item # 2WEV4
      • Mfr. Model # 5623-2R
      • Wall Switch, 3-Way, Decora, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring...More

      Wall Switch,SPDT,Toggle,Maintained,Red
      • LEVITON
      • Wall Switch, SPDT, Toggle, Maintained, Red
      • Item # 5HZK1
      • Mfr. Model # 1285-R
      • Wall Switch, SPDT Center Off, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP...More

      Wall Switch,2-Pole,Toggle,30A,Black
      • LEVITON
      • Wall Switch, 2-Pole, Toggle, 30A, Black
      • Item # 2WER4
      • Mfr. Model # 1288-L
      • Wall Switch, 2-Pole, 3 Position, Center Off, Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120...More

      Results per page: 16 | 32 | 48