Skip Content

Filter Results By

Price
Shop By

Switches

44 Results Found that Include 258 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • IFM
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, IP Rating 67, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Max....More

  • IFM
  • Pressure Switch, 1/4" MNPTPressure Switch, 1/4" MNPT
  • Multiple product options available

    Pressure Switch, Process Connection 1/4 In. MNPT, Housing Material 316 Stainless Steel, Wetted Materials 316 Stainless Steel, Compatible With Air and Liquids, Electrical...More

  • IFM
  • AC Photoelectric SensorAC Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type AC, Diameter 18mm, IP Rating 67, Electrical Connection Quick Disconnect 1/2 In. Connector, Varies by: Shape, Sensing Method, Operation...More

  • IFM
  • L-BracketL-Bracket
  • Multiple product options available

    Multiple product options available

  • IFM
  • ReflectorReflector
  • Multiple product options available

    Multiple product options available

DIN Rail Mount,PQ Series
  • IFM
  • Triac Digital Pressure SwitchTriac Digital Pressure Switch
  • Multiple product options available

    Digital Pressure Switch, Power Required 90 to 250 VAC, 45 to 65 Hz, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form...More

  • IFM
  • Fluid and Air Pressure SensorFluid and Air Pressure Sensor
  • Multiple product options available

    Fluid and Air Pressure Sensor, Analog Output 4 to 20mA or 0 to 10VDC, Control Output NPN or PNP Open Collector, Programmable On/Off Setting, Power Required 18 to 32VDC,...More

Tube Adapter,6mm,PQ Series
Transparent Cover,PN Series
Tube Adapter,8mm,PQ Series
  • IFM
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type NPN, IP Rating 67, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Max....More

Protective Cover,PK Series
  • IFM
  • Compound Fluid and Air Pressure SensorCompound Fluid and Air Pressure Sensor
  • Multiple product options available

    Compound Fluid and Air Pressure Sensor, Analog Output 4 to 20mA or 0 to 10VDC, Control Output NPN or PNP Open Collector, Programmable On/Off Setting, Power Required 18...More

Mounting Clamp,PN Series
  • IFM
  • 2-Wire Photoelectric Sensor2-Wire Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Sensing Method Through Beam, Circuit Type 2-Wire, Operation Mode Transmitter, Operating Frequency 1000 Hz, IP Rating 67, Electrical Connection...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More