Skip Content

Filter Results By

Applied Filters Clear All

Price

Switches

5 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    • IDEAL
    • SPST Toggle Switch
    • Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

    Miniature Push Button Switch,8A @ 125V
    • IDEAL
    • Miniature Push Button Switch, 8A @ 125V
    • Item # 1XWT9
    • Mfr. Model # 774021
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 6...More

    Toggle Switch,DPST,4 Conn.,On/Off
    • IDEAL
    • Toggle Switch, DPST, 4 Conn., On/Off
    • Item # 1XWR1
    • Mfr. Model # 774005
    • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Quick Connect...More

    • IDEAL
    • SPDT Toggle Switch
    • Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Actuator Style Bat, Actuator...More

    Toggle Switch,DPDT,6 Conn.,On/Off/On
    • IDEAL
    • Toggle Switch, DPDT, 6 Conn., On/Off/On
    • Item # 1XWR8
    • Mfr. Model # 774003
    • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, Terminals Quick Connect...More

    Results per page: 16 | 32 | 48