Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Switches

7 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Lighted Rocker Switch,SPDT,5 Connections
    • HUBBELL WIRING DEVICE-KELLEMS
    • Lighted Rocker Switch, SPDT, 5 ConnectionsLighted Rocker Switch,SPDT,5 Connections
    • Item # 3JC04
    • Mfr. Model # MR123LRSP
    • Lighted Rocker Switch, Contact Form SPDT, Number of Connections 5, Switch Function On/Off/On, Terminals 1/4...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Wall Switch, 3 Position, Center Off, ToggleWall Switch, 3 Position, Center Off, Toggle
    • Multiple product options available

      Wall Switch, Toggle, Switch Function Momentary, Voltage AC 120 to 277, Wiring Method Back and Side, Grade Heavy Duty Industrial, Standards UL/CSA, Varies by: Switch...More

    Wall Switch,1-Pole,Toggle,20A,Clear
    • HUBBELL WIRING DEVICE-KELLEMS
    • Wall Switch, 1-Pole, Toggle, 20A, ClearIlluminated Wall Switch, 1-Pole, Toggle
    • Item # 4D272
    • Mfr. Model # HBL1221ILC
    • Illuminated Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated...More

    Wall Switch,2-Pole,20A,120-277V,Brown
    • HUBBELL WIRING DEVICE-KELLEMS
    • Wall Switch, 2-Pole, 20A, 120-277V, BrownWall Switch, 2-Pole, Toggle
    • Item # 3D493
    • Mfr. Model # HBL1282
    • Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1,...More

    Cordset,2 Pin,Plug,Male
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cordset, 2 Pin, Plug, Male12 ft. Cordset
    • Item # 4CW20
    • Mfr. Model # HPMS02112
    • Cordset, Cable Length 12 ft., Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End 1 Number...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Illuminated Wall Switch, 3-Way, RockerIlluminated Wall Switch, 3-Way, Rocker
    • Multiple product options available

      Illuminated Wall Switch, 3-Way, Rocker, Switch Function Maintained, Amps AC 20, Voltage AC 120, Rated HP 1, Wiring Method Back and Side, Grade Comm, Light On Load Off,...More

    Results per page: 16 | 32 | 48