Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Switches

6 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Wall Switch, 4-Way, Toggle
    • HUBBELL WIRING DEVICE-KELLEMS
    • Wall Switch, 4-Way, Toggle
    • Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Amps AC, Rated HP, Color, Grade, and Standards

    Wall Switch, 3-Way, Toggle
    • HUBBELL WIRING DEVICE-KELLEMS
    • Wall Switch, 3-Way, Toggle
    • Wall Switch, 3-Way, Toggle, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, and Standards

    Rocker Switch,DPDT,6 Connections
    • HUBBELL WIRING DEVICE-KELLEMS
    • Rocker Switch, DPDT, 6 Connections
    • Item # 3JC10
    • Mfr. Model # MR223MMSP
    • Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On,...More

    Wall Switch, 1-Pole, Rocker
    • HUBBELL WIRING DEVICE-KELLEMS
    • Wall Switch, 1-Pole, Rocker
    • Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Rated HP 1/2, Varies by: Amps AC, Voltage AC, Wiring Method, Color, Grade, and Standards

    Cordset,5 Pin,Receptacle,Male
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cordset, 5 Pin, Receptacle, Male
    • Item # 4CT59
    • Mfr. Model # HBMS05501
    • Cordset, Cable Length 1 ft., Jacket Color White, End 1 Connection Type Receptacle, End 1 Gender Male, End 1...More

    Slotted Block Proximity Sensor Mount
    Results per page: 16 | 32 | 48