Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Switches

132 Results Found that Include 735 Products

Results per page: 16 | 32 | 48
  • HONEYWELL MICRO SWITCH
  • Roller Lever Actuator Large Unsealed Snap SwitchRoller Lever Actuator Large Unsealed Snap Switch
  • Multiple product options available

    Large Unsealed Snap Switch, BZ Series, Type of Actuator Roller Lever, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Length 1.94 In., Height 0.95...More

  • HONEYWELL MICRO SWITCH
  • Overtravel Plunger Actuator Large Unsealed Snap SwitchOvertravel Plunger Actuator Large Unsealed Snap Switch
  • Multiple product options available

    Large Unsealed Snap Switch, BZ Series, Type of Actuator Overtravel PlungerContact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw,...More

  • HONEYWELL MICRO SWITCH
  • Momentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit SwitchMomentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form Momentary, SPDT, 1NC/1NO, Silver Contacts, 15 Ind./2...More

  • HONEYWELL MICRO SWITCH
  • Global Limit Switch EN 50047Global Limit Switch EN 50047
  • Multiple product options available

    Global Limit Switch, Electrical Connection Screw Terminals, 1/2 In. Conduit Wiring Entry, Contact Form SPDT, Direct Opening snap Action, 1NC/1NO, Double Break, Silver...More

  • HONEYWELL MICRO SWITCH
  • Straight Lever Actuator Large Unsealed Snap SwitchStraight Lever Actuator Large Unsealed Snap Switch
  • Multiple product options available

    Large Unsealed Snap Switch, BZ Series, Type of Actuator Straight Lever, Actuator Length 2.5 In., Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC,...More

  • HONEYWELL MICRO SWITCH
  • Miniature Limit SwitchMiniature Limit Switch
  • Multiple product options available

    Miniature Limit Switch, Electrical Connection Screw Terminals, Cable Gland Wiring Entry, Contact Form SPDT, 1NC/1NO, Double Break, Gold plated silver Contacts, 5/0.4...More

Lg Unsealed Snap Swch,15A,SPDT,Pin Plngr
  • HONEYWELL MICRO SWITCH
  • Lg Unsealed Snap Swch, 15A, SPDT, Pin PlngrLg Unsealed Snap Swch,15A,SPDT,Pin Plngr
  • Item # 6DXC1
  • Mfr. Model # BZ-2R-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator Pin Plunger, Contact Form SPDT, Current Rating 15A,...More

  • HONEYWELL MICRO SWITCH
  • 1NC/1NO, SPDT, Snap Action, Double Break, Heavy Duty Limit Switch1NC/1NO, SPDT, Snap Action, Double Break, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NC/1NO, SPDT, Snap Action, Double Break, 10 Amps,...More

Large Swch,15A,SPDT,Ovrtrvl Rollr Plngr
  • HONEYWELL MICRO SWITCH
  • Large Swch, 15A, SPDT, Ovrtrvl Rollr PlngrLarge Swch,15A,SPDT,Ovrtrvl Rollr Plngr
  • Item # 6DXC5
  • Mfr. Model # BZ-2RQ18-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator Overtravel Roller Plunger, Contact Form SPDT, Current...More

Safety Interlock Switch,1NO,1NC,10A@600V
  • HONEYWELL MICRO SWITCH
  • Safety Interlock Switch, 1NO, 1NC, 10A@600VSafety Interlock Switch,1NO,1NC,10A@600V
  • Item # 11T869
  • Mfr. Model # GKEA01L
  • Dual Entry Key Operated Safety Interlock Switch, Rotating Head, Front and Top Opening, 90 Degrees or Straight...More

Lg Snap Switch,20A,SPDT,Straight Lever
  • HONEYWELL MICRO SWITCH
  • Lg Snap Switch, 20A, SPDT, Straight LeverLg Snap Switch,20A,SPDT,Straight Lever
  • Item # 6DXA9
  • Mfr. Model # BA-2RV-A2
  • Large Snap Switch, BA Series, Type of Actuator Straight Lever, Actuator Length 2.5 In., Contact Form SPDT,...More

  • HONEYWELL MICRO SWITCH
  • Overtravel Plunger Actuator Large Snap SwitchOvertravel Plunger Actuator Large Snap Switch
  • Multiple product options available

    Large Snap Switch, Type of Actuator Overtravel PlungerContact Form SPDT, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 14.0 to 22.0 oz., Max....More

Lg Snap Switch,20A,SPDT,Pin Plunger
  • HONEYWELL MICRO SWITCH
  • Lg Snap Switch, 20A, SPDT, Pin PlungerLg Snap Switch,20A,SPDT,Pin Plunger
  • Item # 6DXA4
  • Mfr. Model # BA-2R-A2
  • Large Snap Switch, BA Series, Type of Actuator Pin Plunger, Contact Form SPDT, Current Rating 20A, Voltage...More

Limit Switch Lever Arm,13 In. Arm L
  • HONEYWELL MICRO SWITCH
  • Limit Switch Lever Arm, 13 In. Arm LLimit Switch Lever Arm,13 In. Arm L
  • Item # 11X276
  • Mfr. Model # LSZ54N
  • Limit Switch Lever Arm, Arm Length 13 In., Arm Material Stainless Steel, Roller Material Stainless Steel, Arm...More

  • HONEYWELL MICRO SWITCH
  • Roller Lever Actuator Large Snap SwitchRoller Lever Actuator Large Snap Switch
  • Multiple product options available

    Large Snap Switch, BA Series, Type of Actuator Roller Lever, Contact Form SPDT, Current Rating 20A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Length 1.94 In.,...More

Limit Switch,Wobble Coil, Side,SPDT
  • HONEYWELL MICRO SWITCH
  • Limit Switch, Wobble Coil, Side, SPDTLimit Switch,Wobble Coil, Side,SPDT
  • Item # 12U162
  • Mfr. Model # BZE6-2RN18
  • Limit Switch, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 4.29 In., Contact Form...More

Limit Switch Lever Arm,6 In. Arm L
  • HONEYWELL MICRO SWITCH
  • Limit Switch Lever Arm, 6 In. Arm LLimit Switch Lever Arm,6 In. Arm L
  • Item # 11X261
  • Mfr. Model # LSZ61
  • Limit Switch Lever Arm, Arm Length 6 In., Arm Material Cast Zinc, Roller Material Nylon, Arm Depth 25/32 In.,...More

Interlock Switch,2NC/2NO,ABS
  • HONEYWELL MICRO SWITCH
  • Interlock Switch, 2NC/2NO, ABSInterlock Switch,2NC/2NO,ABS
  • Item # 11T812
  • Mfr. Model # FF5-21-DC-03
  • Magnetically Actuated Safety Interlock Switch, Series FF5, Switch Width 0.55 In., Switch Height 1.10 In.,...More

Large Swch,15A,SPDT,Ovrtrvl Rollr Plngr
  • HONEYWELL MICRO SWITCH
  • Large Swch, 15A, SPDT, Ovrtrvl Rollr PlngrLarge Swch,15A,SPDT,Ovrtrvl Rollr Plngr
  • Item # 6DXC4
  • Mfr. Model # BZ-2RQ181-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator Overtravel 90 Degrees Roller Plunger, Contact Form...More

Large Swch,15A,SPDT,Medium Ovrtrvl Plngr
  • HONEYWELL MICRO SWITCH
  • Large Swch, 15A, SPDT, Medium Ovrtrvl PlngrLarge Swch,15A,SPDT,Medium Ovrtrvl Plngr
  • Item # 6DXC8
  • Mfr. Model # BZ-2RS-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator Medium Overtravel Plunger, Contact Form SPDT, Current...More

  • HONEYWELL MICRO SWITCH
  • Miniature Enclosed SwitchMiniature Enclosed Switch
  • Multiple product options available

    Miniature Enclosed Limit Switch, Contact Form 1NC/1NO, SPDT, 5 Amps, Voltage Rating 250AC, NEMA Rating 1, 2, 3, 3R, 4, 6, 6P, 13, IP Rating 66, 67, 68, Series Honeywell...More

Lg Unsld Swch,15A,SPDT,1-Way Rollr Lever
  • HONEYWELL MICRO SWITCH
  • Lg Unsld Swch, 15A, SPDT, 1-Way Rollr LeverLg Unsld Swch,15A,SPDT,1-Way Rollr Lever
  • Item # 6DXD2
  • Mfr. Model # BZ-2RW826-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator One Way Roller Actuator Lever, Actuator Length 1.264...More

Results per page: 16 | 32 | 48