Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Switches

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Toggle Switch,DPST,4 Conn.,Maint. On/Off
    • POWER FIRST
    • Toggle Switch, DPST, 4 Conn., Maint. On/OffDPST Toggle Switch
    • Item # 2VLU1
    • Mfr. Model # 2VLU1
    • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function Maintained On/Off, Terminals Tab,...More

    Snap Swch,25A,1 NO,1 NC,Panel Mt Plunger
    • GRAINGER APPROVED
    • Snap Swch, 25A, 1 NO, 1 NC, Panel Mt PlungerPanel Mount Plunger Actuator Snap Switch
    • Item # 5JEF8
    • Mfr. Model # Z-25GQ
    • Snap Switch, Z Series, Type of Actuator Panel Mount Plunger, Contact Form SPDT, Current Rating 25A, Voltage...More

    Light Duty Foot Switch,Momentary Action
    • DAYTON
    • Light Duty Foot Switch, Momentary ActionLight Duty Foot Switch
    • Item # 6GPC4
    • Mfr. Model # 6GPC4
    • Light Duty Foot Switch, Momentary Action, SPDT Contact Form, Material of Construction Steel, NEMA Rating 1,...More

    Reflective Tape,3 In x 12 In,Adhesive
    • TELEMECANIQUE SENSORS
    • Reflective Tape, 3 In x 12 In, AdhesiveReflective Tape
    • Item # 2CW09
    • Mfr. Model # RF7590
    • Reflective Tape, Length 12 In., Width 3 In., Depth 1/64 In., 200X Luminance Factor, Max. Temp. 200 Degrees F,...More

    Pressure Switch,DPST,60/80 psi,1/4" FNPS
    • SQUARE D
    • Pressure Switch, DPST, 60/80 psi, 1/4" FNPSSingle/Three, Pressure Switch
    • Item # 2PXZ1
    • Mfr. Model # 9013FSG52J25M4
    • Pressure Switch, Water Pump, Diaphragm Actuation Type, Standard Action, Range 10 to 80 psi, Differential 15...More

    Toggle Switch,4PDT,12 Conn.,On/Off/On
    • NKK
    • Toggle Switch, 4PDT, 12 Conn., On/Off/On4PDT Toggle Switch
    • Item # 2TPF5
    • Mfr. Model # S43T
    • Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/Off/On, Terminals Screw,...More

    Selector Switch,3 Pos,Keyed,22mm
    • SCHNEIDER ELECTRIC
    • Selector Switch, 3 Pos, Keyed, 22mm2NO Non-Illuminated Selector Switch
    • Item # 6HK62
    • Mfr. Model # XB4BG03
    • Non-Illuminated Selector Switch, 22mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form,...More

    Lqd Lvl Swch,1/4 In NPT,Selectable,PP
    • MADISON
    • Lqd Lvl Swch, 1/4 In NPT, Selectable, PPSelectable Liquid Level Switch
    • Item # 2ZY44
    • Mfr. Model # MS8800
    • Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/4 In. NPT, VA Rating 60, Operating Temp. Range...More

    Selector Switch,Non-Illuminated,Keyed
    • SCHNEIDER ELECTRIC
    • Selector Switch, Non-Illuminated, KeyedNon-Illuminated Selector Switch, 2P
    • Item # 2NLR9
    • Mfr. Model # 9001KS12K1
    • Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator,...More

    Liquid Level Switch,Open On Rise,Buna N
    • MADISON
    • Liquid Level Switch, Open On Rise, Buna NOpen On Rise Liquid Level Switch
    • Item # 11K183
    • Mfr. Model # M3782
    • Liquid Level Switch, Vertical Mounting, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure...More

    Proximity Sensor,Standard,12mm,NO
    • AUTONICS
    • Proximity Sensor, Standard, 12mm, NOInductive, Cylindrical Proximity Sensor
    • Item # 32W404
    • Mfr. Model # PR12-2AO
    • Cylindrical Proximity Sensor, Sensing Method Inductive, Diameter 12mm, Power Requirement 100 to 240VAC,...More

    Results per page: 16 | 32 | 48