Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Switches

15 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    • MADISON
    • Selectable Liquid Level SwitchSelectable Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

    Rocker Switch,DPST,4 Connections
    • POWER FIRST
    • Rocker Switch, DPST, 4 ConnectionsOn/Off Rocker Switch
    • Item # 2VLR2
    • Mfr. Model # 2VLR2
    • Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 1/4 In. Quick...More

    Reflective Tape,3 In x 12 In,Adhesive
    • TELEMECANIQUE SENSORS
    • Reflective Tape, 3 In x 12 In, AdhesiveReflective Tape
    • Item # 2CW08
    • Mfr. Model # RF3930
    • Reflective Tape, Length 12 In., Width 3 In., Depth 1/64 In., 670X Luminance Factor, Max. Temp. 150 Degrees F,...More

    Reflector,2-5/16 In x 1-35/64 In
    • OMRON
    • Reflector, 2-5/16 In x 1-35/64 InReflector,2-5/16 In x 1-35/64 In
    • Item # 1DU37
    • Mfr. Model # E39-R1
    • Reflector, Length 2-5/16 In., Width 1-35/64 In., Depth 15/32 In.Material Plastic/Nickel Plated...More

    Selector Switch,3 Pos,Lever,30mm
    • SQUARE D
    • Selector Switch, 3 Pos, Lever, 30mm1NO/1NC Non-Illuminated Selector Switch
    • Item # 7A162
    • Mfr. Model # 9001KS46B 9001KA1
    • Non-Illuminated Selector Switch, 30mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact...More

    Rocker Switch,SPDT,3 Connections
    • POWER FIRST
    • Rocker Switch, SPDT, 3 ConnectionsOn/Off/On Rocker Switch
    • Item # 2LNA1
    • Mfr. Model # 2LNA1
    • Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Terminals 1/4 In. Quick...More

    Heavy Duty Foot Switch,Momentary Action
    • LINEMASTER
    • Heavy Duty Foot Switch, Momentary ActionHeavy Duty Foot Switch
    • Item # 4A712
    • Mfr. Model # 532-SWH
    • Heavy Duty Foot Switch, Momentary Action, DPDT Contact Form, NEMA Rating 2,4,13, Length 9 In., Width 6 In.,...More

    Heavy Duty Foot Switch,Momentary Action
    • DAYTON
    • Heavy Duty Foot Switch, Momentary ActionHeavy Duty Foot Switch
    • Item # 6GPC1
    • Mfr. Model # 6GPC1
    • Heavy Duty Foot Switch, Momentary Action, SPDT Contact Form, Material of Construction Cast Iron Base With...More

    Toggle Switch,DPDT,Mom On/Off/Mom On
    • HONEYWELL
    • Toggle Switch, DPDT, Mom On/Off/Mom OnDPDT Toggle Switch
    • Item # 24D415
    • Mfr. Model # 2NT1-7
    • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On,...More

    Replacement Contact Kit,GSG Series
    Proximity Sensor,Capacitive,18mm,NO
    • OMRON
    • Proximity Sensor, Capacitive, 18mm, NOCapacitive, Cylindrical Proximity Sensor
    • Item # 2AKD3
    • Mfr. Model # E2K-X8MY1
    • Cylindrical Proximity Sensor, Sensing Method Capacitive, Diameter 18mm, Power Requirement 90 to 250VAC,...More

    Pressure Switch,SPDT,1450/1900 psi
    • CONDOR USA, INC
    • Pressure Switch, SPDT, 1450/1900 psiSingle, Pressure Switch
    • Item # 12T111
    • Mfr. Model # MDR-F 250HH-S UL
    • Pressure Switch, Industrial, Machine Tool and Process Control, Piston Actuation Type, Standard/Reverse...More

    Pressure Switch,DPST,60/80 psi,1/4" FNPS
    • DAYTON
    • Pressure Switch, DPST, 60/80 psi, 1/4" FNPSSingle/Three, Pressure Switch
    • Item # 2YCF4
    • Mfr. Model # 2YCF4
    • Pressure Switch, Water Pump, Diaphragm Actuation Type, Standard Action, Range 20 to 65 psi, Differential 15...More

    Rocker Switch,DPST,4 Connections
    • POWER FIRST
    • Rocker Switch, DPST, 4 ConnectionsMomentary On/Off Rocker Switch
    • Item # 2LNF7
    • Mfr. Model # 2LNF7
    • Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function Momentary On/Off, Terminals Screw,...More

    Results per page: 16 | 32 | 48