Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Switches

178 Results Found that Include 833 Products 

Results per page: 16 | 32 | 48
  • TELEMECANIQUE SENSORS
  • Reflector
  • Multiple product options available

    Multiple product options available

  • SQUARE D
  • 1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

Limit Switch Lever Arm Rod,10 In. Arm L
  • SQUARE D
  • Limit Switch Lever Arm Rod, 10 In. Arm L
  • Item # 5B069
  • Mfr. Model # 9007FA1
  • Limit Switch Lever Arm, Arm Length 10 In., Arm Material Stainless Steel, Roller Material Stainless, For Use...More

  • TELEMECANIQUE SENSORS
  • Reflective Tape
  • Multiple product options available

    Multiple product options available

  • TELEMECANIQUE SENSORS
  • Corner Cube Reflector
  • Multiple product options available

    Multiple product options available

  • TELEMECANIQUE SENSORS
  • 1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, Voltage Rating 240AC/250DC, NEMA Rating 1, 2, 4, 12, 13, IP Rating 66, Series Square D XCKJ, Operating Temp. Range -13...More

  • SQUARE D
  • 2NO/2NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 2NO/2NC, 10 Amps, Voltage Rating 600AC/DC, NEMA Rating...More

  • SQUARE D
  • Button Actuator Industrial Snap Switch
  • Multiple product options available

    Industrial Snap Switch, Type of Actuator Button, Voltage Rating 600VAC, Max. Pretravel 0.074 In., Over Travel 0.015 In., Length 2.5 In., Height 0.828 In., Depth 1.1 In.,...More

  • SQUARE D
  • 2" Roller Lever Arm
  • Multiple product options available

    Multiple product options available

  • SQUARE D
  • SPDT, Form C, Miniature Encapsulated Limit Switch
  • Multiple product options available

    Miniature Encapsulated Limit Switch, Contact Form SPDT, Form C, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, IP Rating 67, Series Square D 9007MS, Operating Temp. Range -40...More

  • SQUARE D
  • 3" Roller Lever Arm
  • Multiple product options available

    Multiple product options available

Roller Lever Arm,3 In. Arm L
  • TELEMECANIQUE SENSORS
  • Roller Lever Arm, 3 In. Arm L
  • Item # 2EJ34
  • Mfr. Model # ZCKY41
  • Roller Lever Arm, Arm Length 3 In., Roller Dia. 7/8 In., Roller Width 13/64 In., Arm Material Steel, Roller...More

Rocker Switch,DPDT,6 Connections
  • POWER FIRST
  • Rocker Switch, DPDT, 6 Connections
  • Item # 2LNH4
  • Mfr. Model # 2LNH4
  • Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On,...More

Limit Switch Head,Cat Wisker,Top
  • SQUARE D
  • Limit Switch Head, Cat Wisker, Top
  • Item # 2EG83
  • Mfr. Model # 9007L
  • Limit Switch Head, Actuator Style Cat Wisker, Actuator Location Top, Contact Form Momentary, Amps 10, Voltage...More

  • TELEMECANIQUE SENSORS
  • Pivoting Actuating Key
  • Multiple product options available

    Multiple product options available

  • SQUARE D
  • Limit Switch Base
  • Multiple product options available

    Limit Switch Base, Material of Construction Zinc Die Cast, Conduit Size 1/2-14 NPT, Varies by: Contact Form, and For Use With

  • TELEMECANIQUE SENSORS
  • Relay NO/NC Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type Relay NO/NC, Power Requirement 24 to 240VAC/DC, Operating Frequency 20 Hz, 4, 6, 6P, 12, 13, IP Rating 67, Varies...More

  • TELEMECANIQUE SENSORS
  • Contact Block
  • Multiple product options available

    Multiple product options available

Metal Limit Switch
  • TELEMECANIQUE SENSORS
  • Metal Limit Switch
  • Item # 4AE95
  • Mfr. Model # ZCMD21L5
  • Miniature Limit Switch Body With 5 Meter Cable, Contact Form 2 Pole NO/NC

  • SQUARE D
  • Roller Level Arm
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48