Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Green Certification

Switches

25 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Rocker Switch Cover,White,Plastic
    • Rocker Switch Cover, White, PlasticRocker Switch Cover,White,Plastic
    • Item # 19NE24
    • Mfr. Model # WSTP-W
    • Rocker Switch Cover, Thread Size 1/32 In., Inside Dia. 1.38 In., Color White, Material Plastic, Height 4-1/2...More

    Wall Switch,1-Pole,Toggle,Ivory
    • Wall Switch, 1-Pole, Toggle, IvoryWall Switch,1-Pole,Toggle,Ivory
    • Item # 38UZ81
    • Mfr. Model # A1221-2I
    • Wall Switch, 1-Pole, Toggle, Switch Function SPST, Amps AC 20, Voltage AC 120 to 277, Rated HP 1 to 2, Wiring...More

    1UDJ2,Armored Toggle Switch Boot
    • 1UDJ2, Armored Toggle Switch Boot1UDJ2,Armored Toggle Switch Boot
    • Item # 1UDJ2
    • Mfr. Model # N1030A 1
    • Armored Toggle Switch Boot, Thread Size 15/32-32NS, Inside Dia. 0.219 In., Color Gray, Material Rubber,...More

    Snap Switch Plunger Shield,Elastomer
    Biometric Switch Mounting Adapter
    On/Off Plate,Inside Dia. 0.472 in,PK5
    Biometric Switch Protective Cover,F/ XB5
    • SCHNEIDER ELECTRIC
    • Maintained Biometric SwitchMaintained Biometric Switch
    • Multiple product options available

      Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Maintained, NEMA Rating 12, IP...More

    Wall Switch,3-Way,Toggle,White
    • Wall Switch, 3-Way, Toggle, WhiteWall Switch,3-Way,Toggle,White
    • Item # 38UZ79
    • Mfr. Model # A1223-2W
    • Wall Switch, 3-Way, Toggle, Switch Function SPST, Amps AC 20, Voltage AC 120 to 277, Rated HP 1 to 2, Wiring...More

    Wall Switch,1-Pole,Toggle,White
    • Wall Switch, 1-Pole, Toggle, WhiteWall Switch,1-Pole,Toggle,White
    • Item # 38UZ82
    • Mfr. Model # A1221-2W
    • Wall Switch, 1-Pole, Toggle, Switch Function SPST, Amps AC 20, Voltage AC 120 to 277, Rated HP 1 to 2, Wiring...More

    Wall Switch,3-Way,Toggle,Ivory
    • Wall Switch, 3-Way, Toggle, IvoryWall Switch,3-Way,Toggle,Ivory
    • Item # 38UZ80
    • Mfr. Model # A1223-2I
    • Wall Switch, 3-Way, Toggle, Switch Function SPST, Amps AC 20, Voltage AC 120 to 277, Rated HP 1 to 2, Wiring...More

    Arc Flash Relay, USB Interface
    • Arc Flash Relay, USB InterfaceArc Flash Relay, USB Interface
    • Item # 19YP85
    • Mfr. Model # PGR-8800-00
    • Arc Flash Relay, Number of Inputs 6, Number of Outputs 2, Power Source 100 to 240VAC, 14 to 48VDC, 110 to...More

    Biometric Switch Legend Plate
    • Biometric Switch Legend PlateBiometric Switch Legend Plate
    • Item # 5RJY7
    • Mfr. Model # ZBY0101T
    • Biometric Switch Legend Plate, Color Black, Legend Blank, Height 1/8 In., Width 1-1/8 In., Length 5/16 In.,...More

    • SCHNEIDER ELECTRIC
    • Momentary Biometric SwitchMomentary Biometric Switch
    • Multiple product options available

      Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Momentary, NEMA Rating 12, IP...More

    Biometric Switch Ring Nut,M18
    • Biometric Switch Ring Nut, M18Biometric Switch Ring Nut,M18
    • Item # 5RJY6
    • Mfr. Model # ZB5SZ71
    • Biometric Switch Ring Nut, Thread Size M18, Inside Dia. 22mm, Height 1/4 In., Width 2 In., Length 2 In., For...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More