Skip Content

Filter Results By

Applied Filters Clear All

Browse

Brand
Price
Shop By
Ratings

Switches

699 Results Found that Include 2,529 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • NKK
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.492 In. Dia., Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, HP,...More

Rocker Switch Cover,White,Plastic
  • FUNCTIONAL DEVICES INC / RIB
  • Rocker Switch Cover, White, PlasticRocker Switch Cover,White,Plastic
  • Item # 19NE24
  • Mfr. Model # WSTP-W
  • Rocker Switch Cover, Thread Size 1/32 In., Inside Dia. 1.38 In., Color White, Material Plastic, Height 4-1/2...More

  • NKK
  • 3PDT Toggle Switch3PDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form 3PDT, Number of Connections 9, Mounting Hole 0.492 In. Dia., Actuator Style Bat, Varies by: Switch Function, Terminals, AC Contact Rating,...More

Reflector,2-5/16 In x 1-37/64 In
  • OMRON
  • Reflector, 2-5/16 In x 1-37/64 InReflector,2-5/16 In x 1-37/64 In
  • Item # 1DU37
  • Mfr. Model # E39-R1
  • Reflector, Length 2-23/64 In., Width 1-37/64 In., Depth 19/64 In., Max. Temp. 131 Degrees F, Material...More

  • HONEYWELL
  • Bullet Nose Plunger Actuator Panel Mount Precision Snap SwitchBullet Nose Plunger Actuator Panel Mount Precision Snap Switch
  • Multiple product options available

    Panel Mount Precision Snap Switch, DM Series, Current Rating 10A, Voltage Rating 277VAC, Terminal Type Quick Connect, Differential Travel 0.045 In., Depth 0.55 In.,...More

  • IDEAL
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Actuator Style Bat, Actuator...More

Metal Limit Switch,1NO/1NC
  • TELEMECANIQUE SENSORS
  • Metal Limit Switch, 1NO/1NCMetal Limit Switch,1NO/1NC
  • Item # 4AE95
  • Mfr. Model # ZCMD21L5
  • Miniature Limit Switch Body w/5m Cable, Contact Form 1NO/1NC, For Use With XCMD Series Limit Switches, AC...More

  • IDEAL
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Actuator Style Bat, Actuator...More

Photocontrol,208 to 277VAC,3100 to 4150W
  • INTERMATIC
  • Photocontrol, 208 to 277VAC, 3100 to 4150WPhotocontrol, Stem and Swivel Mounting
  • Item # 20XE98
  • Mfr. Model # K4223C
  • Photocontrol, Mounting Stem and Swivel, Voltage 208 to 277VAC, Max. Wattage 4150, Max. Incandescent Amps 15,...More

Toggle Switch Boot,M12,PK5
  • POWER FIRST
  • Toggle Switch Boot, M12, PK5Toggle Switch Boot,M12,PK5
  • Item # 6GCW8
  • Mfr. Model # 6GCW8
  • Toggle Switch Boot, Thread Size M12, Inside Dia. 0.433 In., Color Black, Material Rubber, Height 1 In., Width...More

  • SQUARE D
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

  • IDEAL
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating...More

  • OMRON
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type NPN, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

Non-Illum Selector Swtch,22mm,3 Pos,Knob
  • GE
  • Non-Illum Selector Swtch, 22mm, 3 Pos, KnobNon-Illum Selector Swtch,22mm,3 Pos,Knob
  • Item # 49A830
  • Mfr. Model # P9CSMZ0N
  • Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Maintained Action, Knob...More

Pull Chain Lever Switch, SPST
  • IDEAL
  • Pull Chain Lever Switch, SPSTPull Chain Lever Switch, SPST
  • Item # 1XWT3
  • Mfr. Model # 774035
  • Pull Chain Lever Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Wire Lead...More

  • HONEYWELL MICRO SWITCH
  • Medium Duty Limit SwitchMedium Duty Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NC/1NO, SPDT, Snap Action, Double Break, 10 Amps,...More

  • TELEMECANIQUE SENSORS
  • Solid State Relay NC Photoelectric SensorSolid State Relay NC Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type Solid State Relay NC, Operation Mode Light On, Power Requirement 24 to 240VAC/DC, Response Time 20 msec, Operating...More

  • IDEAL
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

  • SQUARE D
  • Close On Rise Liquid 2-Level SwitchClose On Rise Liquid 2-Level Switch
  • Multiple product options available

    Liquid 2-Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, Max. Voltage 600, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by:...More

Pressure Swtch,Standrd,10 to 90 psi,3PST
  • CONDOR USA, INC
  • Pressure Swtch, Standrd, 10 to 90 psi, 3PSTSingle/Three Phase Pressure Switch
  • Item # 5KCD8
  • Mfr. Model # 31NEXAXX
  • Pressure Switch, Air Compressor, Diaphragm Actuation Type, Standard Action, Range 10 to 90 psi, Differential...More

Key,Replacement,22mm
  • SCHNEIDER ELECTRIC
  • Key, Replacement, 22mmKey,Replacement,22mm
  • Item # 6HZ23
  • Mfr. Model # ZBG455
  • Selector Switch Key, Style None, Color Silver, For Use With Schneider XB4 and XB5 Series Selector Switches,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More