Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Switches

27 Results Found that Include 47 Products

Results per page: 16 | 32 | 48
    • TELEMECANIQUE SENSORS
    • Relay NO/NC Photoelectric SensorRelay NO/NC Photoelectric Sensor
    • Multiple product options available

      Photoelectric Sensor, Shape Rectangular, Circuit Type Relay NO/NC, Power Requirement 24 to 240VAC/DC, Operating Frequency 20 Hz, 4, 6, 6P, 12, 13, IP Rating 67, Varies...More

    Key Switch,Off/On
    • HONEYWELL MICRO SWITCH
    • Key Switch, Off/OnOff/On Key Switch
    • Item # 24M949
    • Mfr. Model # 84828-08
    • Key Switch, Number of Connections 3, Switch Function Off/On, Screw Terminals, Mounting Hole .870 In. +/- .010...More

    Receiver,Through-beam,33 ft,Relay NO/NC
    • TELEMECANIQUE SENSORS
    • Receiver, Through-beam, 33 ft, Relay NO/NCReceiver,Through-beam,33 ft,Relay NO/NC
    • Item # 5B167
    • Mfr. Model # XULM080314
    • Photoelectric Sensor Receiver, Shape Rectangular, Sensing Method Through Beam, Circuit Type Relay NO/NC,...More

    Toggle Switch Boot,M12,PK5
    • POWER FIRST
    • Toggle Switch Boot, M12, PK5Toggle Switch Boot,M12,PK5
    • Item # 6GCW8
    • Mfr. Model # 6GCW8
    • Toggle Switch Boot, Thread Size M12, Inside Dia. 0.433 In., Color Black, Material Rubber, Height 1 In., Width...More

    • DAYTON
    • 1NO/1NC, Limit Switch1NO/1NC, Limit Switch
    • Multiple product options available

      Limit Switch, Plunger, Top, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 250AC, IP Rating 66, Series Dayton, Operating Temp. Range 32 Degrees to 185 Degrees F, Width...More

    Limit Switch Body,1NO/1NC,10A @ 250V
    • DAYTON
    • Limit Switch Body, 1NO/1NC, 10A @ 250VHeavy Duty Limit Switch Body
    • Item # 4VZC5
    • Mfr. Model # 4VZC5
    • Heavy Duty Limit Switch Body, Contact Form 1NO/1NC, For Use With 4VZC2, 4VZC3, AC Contact Rating 10A @ 250V,...More

    Vacuum Switch,1/4 In. FNPT
    • DAYTON
    • Vacuum Switch, 1/4 In. FNPTVacuum Switch,1/4 In. FNPT
    • Item # 1V346
    • Mfr. Model # 1V346
    • Vacuum Switch, Clear, Nonflammable, Noncorrosive Liquids, 1/4 In. FNPT Port Type, IP Rating 54, Temp. Range...More

    Rocker Switch,DPDT,6 Connections
    • POWER FIRST
    • Rocker Switch, DPDT, 6 ConnectionsMomentary On/Off/Momentary On Rocker Switch
    • Item # 2LNH4
    • Mfr. Model # 2LNH4
    • Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On,...More

    Mini Snap Swch,15A,SPDT,Long Hinge Lever
    • SAIA
    • Mini Snap Swch, 15A, SPDT, Long Hinge LeverLong Hinge Lever Actuator Miniature Snap Action Switch
    • Item # 2UYV5
    • Mfr. Model # XGO2-88-J23Z1
    • Miniature Snap Action Switch, XG Series, Type of Actuator Long Hinge Lever, Actuator Length 1.09 In., Contact...More

    • SAIA
    • Long Roller Lever Actuator Miniature Snap Action SwitchLong Roller Lever Actuator Miniature Snap Action Switch
    • Multiple product options available

      Miniature Snap Action Switch, Type of Actuator Long Roller Lever, Actuator Length 1.02 In., Contact Form SPDT, Voltage Rating 125/250VAC, Differential Travel 0.030 In.,...More

    Safety Interlock Switch,2NO,3NC,5A@100V
    • OMRON STI
    • Safety Interlock Switch, 2NO, 3NC, 5A@100VSolenoid Locking, Power To Unlock, 90 Degrees Actuator Safety Interlock Switch
    • Item # 2LCJ9
    • Mfr. Model # TL8012-S1024SM
    • Safety Interlock Switch, Solenoid Locking, Power To Unlock, 90 Degrees Actuator, Series TL8012-S, AC Contact...More

    Safety Interlock Switch,2NO,3NC,5A@100V
    • OMRON STI
    • Safety Interlock Switch, 2NO, 3NC, 5A@100VSafety Interlock Switch,2NO,3NC,5A@100V
    • Item # 2LCK3
    • Mfr. Model # TL8012-S2024FM
    • Safety Interlock Switch, Solenoid Locking, Power To Lock, Flexible Actuator, Series TL8012-S, AC Contact...More

    Lid For Emergency Stop Button
    Biometric Switch Guard,Stainless Steel
    Mini Snap Swch,15A,SPDT,Hinge Lever
    • SAIA
    • Mini Snap Swch, 15A, SPDT, Hinge LeverHinge Lever Actuator Miniature Snap Action Switch
    • Item # 2UYU6
    • Mfr. Model # XGG3-88-J23Z1
    • Miniature Snap Action Switch, XG Series, Type of Actuator Hinge Lever, Actuator Length 1.09 In., Contact Form...More

    Low Lvl Lqd Swch,1/8 In NPT,ClsOnRse,PP
    • MADISON
    • Low Lvl Lqd Swch, 1/8 In NPT, ClsOnRse, PPClose On Rise Ultra Low Level Liquid Switch
    • Item # 2ZY79
    • Mfr. Model # M8040-ULL-NO
    • Ultra Low Level Liquid Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 30, Operating...More

    Safety Interlock Switch,2NO,3NC,5A@100V
    • OMRON STI
    • Safety Interlock Switch, 2NO, 3NC, 5A@100VSafety Interlock Switch,2NO,3NC,5A@100V
    • Item # 2LCK4
    • Mfr. Model # TL8012-S2024SM
    • Safety Interlock Switch, Solenoid Locking, Power To Lock, 90 Degrees Actuator, Series TL8012-S, AC Contact...More

    Interlock Switch,1NC,SS
    • OMRON STI
    • Interlock Switch, 1NC, SSMagnetically Actuated Safety Interlock Switch, 1NC
    • Item # 2LCH1
    • Mfr. Model # MA-36DS10C3
    • Magnetically Actuated Safety Interlock Switch, Switch Width 0.75 In., Switch Height 0.75 In., Switch Depth...More

    Emitter,Through-beam,Relay NO/NC
    • TELEMECANIQUE SENSORS
    • Emitter, Through-beam, Relay NO/NCRelay NO/NC Photoelectric Sensor Emitter
    • Item # 5B169
    • Mfr. Model # XULM0600
    • Photoelectric Sensor Emitter, Shape Rectangular, Sensing Method Through Beam, Circuit Type Relay NO/NC, Max....More

    Proximity Sensor,Inductive,30mm,NO
    • OMRON
    • Proximity Sensor, Inductive, 30mm, NOInductive, Cylindrical Proximity Sensor
    • Item # 2AJZ5
    • Mfr. Model # E2E2-X18MY1-M4
    • Cylindrical Proximity Sensor, Sensing Method Inductive, Diameter 30mm, Power Requirement 24 to 240VAC,...More

    Photocntrl,1/2 In. Cndt,Flsh,120/277VAC
    • TORK
    • Photocntrl, 1/2 In. Cndt, Flsh, 120/277VACPhotocntrl,1/2 In. Cndt,Flsh,120/277VAC
    • Item # 4JNP4
    • Mfr. Model # 2000-7
    • Photocontrol, Mounting 1/2 In. Conduit, Flush, Voltage 120/277, Max. Wattage 2000, Max. Incandescent Amps...More

    Interlock Switch,1NC,SS
    • OMRON STI
    • Interlock Switch, 1NC, SSInterlock Switch,1NC,SS
    • Item # 2LCG8
    • Mfr. Model # MA-36AS10CC
    • Magnetically Actuated Safety Interlock Switch, Switch Width 0.75 In., Switch Height 0.75 In., Switch Depth...More

    Photocontrol,Turn-Lock,105 to 130VAC
    • TORK
    • Photocontrol, Turn-Lock, 105 to 130VACPhotocontrol, Turn-Lock Mounting
    • Item # 4JNU8
    • Mfr. Model # 5420
    • Photocontrol, Mounting Turn-Lock, Voltage 105 to 130VAC, Max. Wattage 1000, Max. Incandescent Amps 8.3, Max....More

    Results per page: 16 | 32 | 48