Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Switches

25 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pressure Switch,Stndrd,0 to 175 psi,DPDT
    • SQUARE D
    • Pressure Switch, Stndrd, 0 to 175 psi, DPDTPressure Switch,Stndrd,0 to 175 psi,DPDT
    • Item # 3FKC7
    • Mfr. Model # 9012GGW24
    • Pressure Switch, Automotive, Complex and Special Machines, Diaphragm Actuation Type, Standard Action, Range 0...More

    Pressure Switch,SPDT,Stndrd,0 to 175 psi
    • SQUARE D
    • Pressure Switch, SPDT, Stndrd, 0 to 175 psiPressure Switch,SPDT,Stndrd,0 to 175 psi
    • Item # 3FKC8
    • Mfr. Model # 9012GGW4
    • Pressure Switch, Automotive, Complex and Special Machines, Diaphragm Actuation Type, Standard Action, Range 0...More

    • SQUARE D
    • Heavy Duty Foot SwitchHeavy Duty Foot Switch
    • Multiple product options available

      Heavy Duty Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Current Rating, Length, Width, Depth, Voltage Rating, Color,...More

    Safety Switch Mat,48 x 24In
    • OMRON STI
    • Safety Switch Mat, 48 x 24In48" Safety Switch Mat
    • Item # 10N143
    • Mfr. Model # 70220-1047
    • Safety Switch Mat, Length 48 In., Width 24 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    Safety Mat Controller,DIN Mount,24VDC
    • STI
    • Safety Mat Controller, DIN Mount, 24VDCSafety Mat Controller, 1 Detection Zone
    • Item # 2LCT7
    • Mfr. Model # 43767-0010
    • Safety Mat Controller, 1 Detection Zones, 35mm DIN Rail Mounting, Enclosure Material Polycarbonate, NEMA...More

    Safety Switch Mat,18 x 72In
    • OMRON STI
    • Safety Switch Mat, 18 x 72InSafety Switch Mat,18 x 72In
    • Item # 10N144
    • Mfr. Model # 70220-1010
    • Safety Switch Mat, Length 18 In., Width 72 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    • AUTONICS
    • Aluminum Photoelectric Area Sensor, 20mm Beam SpacingAluminum Photoelectric Area Sensor, 20mm Beam Spacing
    • Multiple product options available

      Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 20mm, Max. Sensing Distance 0.1 to 7m, Power Source 12 to 24VDC, Cable Connection 4 Pin...More

    Safety Switch,1NO,3NC,100mA@50V
    • HONEYWELL MICRO SWITCH
    • Safety Switch, 1NO, 3NC, 100mA@50VSafety Switch,1NO,3NC,100mA@50V
    • Item # 11T880
    • Mfr. Model # GKLE36PXA2
    • Dual Entry Solenoid Key Operated Safety Switch, Solenoid Locking, Left and Top Opening, Series GKL, AC...More

    Safety Switch,1NO,1NC,10A @ 600V
    • HONEYWELL MICRO SWITCH
    • Safety Switch, 1NO, 1NC, 10A @ 600VSafety Switch,1NO,1NC,10A @ 600V
    • Item # 11T883
    • Mfr. Model # GKLE3PXA4
    • Dual Entry Solenoid Key Operated Safety Switch, Left Position, Solenoid Power to Unlock, Left and Top...More

    • HONEYWELL MICRO SWITCH
    • 4-20 , mA Output; Maintained, Explosion Proof Limit Switch4-20 ,mA Output; Maintained, Explosion Proof Limit Switch
    • Multiple product options available

      Explosion Proof Limit Switch, Rotary Head, No Lever, Top, Electrical Connection Screw Terminals, 3/4 In.-14 NPT Conduit Wiring Entry, Contact Form 4-20, mA Output;...More

    Safety Switch,1NO,3NC,100mA@50V
    • HONEYWELL MICRO SWITCH
    • Safety Switch, 1NO, 3NC, 100mA@50VSafety Switch,1NO,3NC,100mA@50V
    • Item # 11T887
    • Mfr. Model # GKRE36MXA2
    • Dual Entry Solenoid Key Operated Safety Switch, Right Position, Solenoid Power to Unlock, Right and Top...More

    Safety Switch Mat,5m Cable,36In x 18In
    • STI
    • Safety Switch Mat, 5m Cable, 36In x 18In36" Safety Switch Mat
    • Item # 2LCP7
    • Mfr. Model # 74005-3618
    • Safety Switch Mat, Length 36 In., Width 18 In., Thickness 0.54 In., Actuating Force 8.5 lb./sq. in., Material...More

    Explosion Proof Limit Swtch,Top Actuator
    • HONEYWELL MICRO SWITCH
    • Explosion Proof Limit Swtch, Top ActuatorMaintained, SPDT, Snap Action, 1NC/1NO, Silver Contacts, Explosion Proof Limit Switch
    • Item # 12U963
    • Mfr. Model # 21CX14
    • Explosion Proof Limit Switch, Rotary Head, No Lever, Top, Electrical Connection Screw Terminals, 3/4 In.-14...More

    Safety Switch,4NC,1mA to 10A @ 600V
    • HONEYWELL MICRO SWITCH
    • Safety Switch, 4NC, 1mA to 10A @ 600VLeft Position, Solenoid Power to Unlock, Front and Top Opening Dual Entry Solenoid Key Operated Safety Switch
    • Item # 11T885
    • Mfr. Model # GKLE40LXA2
    • Dual Entry Solenoid Key Operated Safety Switch, Left Position, Solenoid Power to Unlock, Front and Top...More

    Alternator Lqd Lvl Swch,Close on Rise
    • SQUARE D
    • Alternator Lqd Lvl Swch, Close on RiseClose On Rise Alternator Liquid Level Switch
    • Item # 3DZY1
    • Mfr. Model # 9038AR1
    • Alternator Liquid Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees...More

    Pressur Swtch,DPDT,90 to 2900 psi,Piston
    • SQUARE D
    • Pressur Swtch, DPDT, 90 to 2900 psi, PistonSingle/Three, Pressure Switch
    • Item # 3FKC6
    • Mfr. Model # 9012GFW22
    • Pressure Switch, Machine Tool, Piston Actuation Type, Standard Action, Range 90 to 2900 psi, Differential 170...More

    Safety Switch Mat,42 x 24In
    • OMRON STI
    • Safety Switch Mat, 42 x 24In42" Safety Switch Mat
    • Item # 10N142
    • Mfr. Model # 70220-1037
    • Safety Switch Mat, Length 42 In., Width 24 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More