Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

41 Results Found that Include 117 Products 

 |  Results per page: 16 | 32 | 48

2NO + 2NC Emergency Cable Pull Switch

TELEMECANIQUE

Multiple product options available

Heavy Duty Foot Switch

SQUARE D

Multiple product options available

3NC/1NO Emergency Cable Pull Switch

HONEYWELL MICRO SWITCH

Multiple product options available

Close On Rise Alternator Liquid Level Switch

SQUARE D

Multiple product options available

Single Phase Pressure Switch

SQUARE D

Multiple product options available

Safety Interlock Switch, 1NO, 2NC, 6A@300V

TELEMECANIQUE

Grainger Item # 10D245 | Mfr. Model # XCSE7313

Catalog Page # 363 (PDF)

Safety Interlock Switch, Actuating Key, Solenoid Locking, Series XCSE, Actuator Length Key Dependent, AC...More

Triac Digital Pressure Switch

IFM

Multiple product options available

Close On Rise Liquid Level Switch

SQUARE D

Multiple product options available

2NC/2NO Emergency Cable Pull Switch

HONEYWELL MICRO SWITCH

Multiple product options available

Cable Kit, 250 ft. L

HONEYWELL MICRO SWITCH

Grainger Item # 11T797 | Mfr. Model # CLSZC7

Catalog Page # NA

Cable Kit, For Use With 1CPS or 2CPS Series Limit Switch, Length 250 ft., Cable Dia. 3/16 In., Material of...More

Front Cover, HazLoc, 3P, On/Off

KILLARK

Grainger Item # 4TZP9 | Mfr. Model # FXS-8C

Catalog Page # NA

Switch Assembly Front Cover, Switch Type 3-Pole, Amps 15, Type of Operator Tumbler Switch, Number of Gangs 1,...More

Momentary Biometric Switch

SCHNEIDER ELECTRIC

Multiple product options available

PNP/NPN Digital Pressure Switch

IFM

Multiple product options available

Maintained Biometric Switch

SCHNEIDER ELECTRIC

Multiple product options available

Heavy Duty Wireless Limit Switch

HONEYWELL

Multiple product options available

Plastic Photoelectric Area Sensor, 20mm Beam Spacing

AUTONICS

Multiple product options available

Fluid and Air Pressure Sensor

AUTONICS

Multiple product options available

Vacuum Fluid and Air Pressure Sensor

AUTONICS

Multiple product options available

Compound Fluid and Air Pressure Sensor

AUTONICS

Multiple product options available

Aluminum Photoelectric Area Sensor, 40mm Beam Spacing

AUTONICS

Multiple product options available

2-Pole Front Operated Tumbler Switch

APPLETON ELECTRIC

Multiple product options available

Ultrasonic Box Proximity Sensor

TELEMECANIQUE

Multiple product options available

PNP/NPN Compound Digital Pressure Switch

IFM

Multiple product options available

Compnd Digital Prssur Sw, -30-30inHg PSI

IFM

Grainger Item # 35T554 | Mfr. Model # PN4229

Catalog Page # 407 (PDF)

Compound Digital Pressure Switch, Power Required 90 to 250 VAC, 45 to 65 Hz, Range -30 In.Hg Vac to 30 In.Hg,...More

Tumbler Switch, EDS Series, 1 Gang, 2-Pole

APPLETON ELECTRIC

Grainger Item # 13U950 | Mfr. Model # EDS110-R23

Catalog Page # 570 (PDF)

Tumbler Switch, Rocker Arm, Series EDS, Number of Gangs 1, Switch Type 2-Pole, Amps 30, Voltage 120 to...More

Analog Cylindrical Ultrasonic Sensor

TELEMECANIQUE

Multiple product options available

MotorStarter Cover Sw&Assy, Toggle, 20A, 3P

KILLARK

Grainger Item # 4TZT2 | Mfr. Model # XSX-3

Catalog Page # NA

Motor Starter Cover Switch and Assembly, Height 4-5/8 In., Width 3 In., Depth 1-3/4 In.

NPN/PNP Cylindrical Ultrasonic Sensor

TELEMECANIQUE

Multiple product options available

Safety Switch, 1NO, 1NC, 1mA to 10A @ 600V

HONEYWELL MICRO SWITCH

Grainger Item # 11T882 | Mfr. Model # GKLE3LXA2

Catalog Page # NA

Dual Entry Solenoid Key Operated Safety Switch, Left Position, Solenoid Power to Unlock, Front and Top...More

2NO/2NC, Heavy Duty Limit Switch

EATON

Multiple product options available

1NC/1NO, SPDT Snap Action, Explosion Proof Limit Switch

HONEYWELL MICRO SWITCH

Multiple product options available

 |  Results per page: 16 | 32 | 48
loader image