Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Switches

46 Results Found that Include 125 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Multi-level Lqd Swch,2" NPT,60 VA Rtng
  • MADISON
  • Multi-level Lqd Swch, 2" NPT, 60 VA RtngSelectable Multi-level Liquid Level Switch
  • Item # 3VU47
  • Mfr. Model # ML5555
  • Multi-level Liquid Level Switch, Vertical Mounting, Tank Connection Size 2 In. NPT, VA Rating 60, Operating...More

Safety Interlock Switch,1NO,2NC,6A@300V
  • TELEMECANIQUE SENSORS
  • Safety Interlock Switch, 1NO, 2NC, 6A@300VActuating Key, Solenoid Locking Safety Interlock Switch
  • Item # 10D245
  • Mfr. Model # XCSE7313
  • Safety Interlock Switch, Actuating Key, Solenoid Locking, Series XCSE, Actuator Length Key Dependent, AC...More

  • SQUARE D
  • Close On Rise Alternator Liquid Level SwitchClose On Rise Alternator Liquid Level Switch
  • Multiple product options available

    Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

Potentiometer,0 up to 24VDC Output,4X
  • SQUARE D
  • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

Mounting Trim Kit,Ramp,48 x 72In
  • OMRON STI
  • Mounting Trim Kit, Ramp, 48 x 72InMounting Trim Kit, 72" Wide
  • Item # 10N134
  • Mfr. Model # 43792-4872
  • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 48 In.,...More

Two Pdl Hvy Duty Foot Switch,Mmntry Actn
  • DAYTON
  • Two Pdl Hvy Duty Foot Switch, Mmntry ActnHeavy Duty Foot Switch
  • Item # 6GPE3
  • Mfr. Model # 6GPE3
  • Two Pedal Heavy Duty Foot Switch, Momentary Action, (2) SPDT Contact Form, Material of Construction Cast...More

  • AUTONICS
  • Plastic Photoelectric Picking Sensor, 25mm Beam SpacingPlastic Photoelectric Picking Sensor, 25mm Beam Spacing
  • Multiple product options available

    Photoelectric Picking Sensor, Housing Material Plastic, IP Rating 40, Beam Spacing 25mm, Max. Sensing Distance 0.05 to 3m, Number of Beams 5, Protected Height 140mm,...More

Interlock Switch,2NC,ABS
  • HONEYWELL MICRO SWITCH
  • Interlock Switch, 2NC, ABSMagnetically Actuated Safety Interlock Switch, 2NC
  • Item # 11T843
  • Mfr. Model # FFS-20-QD05
  • Magnetically Actuated Safety Interlock Switch, Series FFS, Switch Width 0.94 In., Switch Height 3.43 In.,...More

  • HONEYWELL MICRO SWITCH
  • 2NC/2NO, DPDT Snap Action, Explosion Proof Limit Switch2NC/2NO, DPDT Snap Action, Explosion Proof Limit Switch
  • Multiple product options available

    Explosion Proof Limit Switch, Top, Electrical Connection 3 ft. Cable, Contact Form 2NC/2NO, DPDT Snap Action, 10 Ind/0.3A Res./0.15 Res. Amps, NEMA Rating 1, 7, Series...More

Mounting Trim Kit,72In x 36In
  • STI
  • Mounting Trim Kit, 72In x 36InMounting Trim Kit, 36" Wide
  • Item # 2LCR7
  • Mfr. Model # 43782-3672
  • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 72...More

Mounting Trim Kit,72In x 48In
  • STI
  • Mounting Trim Kit, 72In x 48InMounting Trim Kit,72In x 48In
  • Item # 2LCT6
  • Mfr. Model # 43782-4872
  • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 72...More

Mounting Trim Kit,72In x 24In
  • STI
  • Mounting Trim Kit, 72In x 24InMounting Trim Kit, 24" Wide
  • Item # 2LCN9
  • Mfr. Model # 43782-2472
  • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 72...More

  • OMRON
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type NPN, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

  • OMRON
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

Cable Pull Switch,20A,1NO+1NC
  • SQUARE D
  • Cable Pull Switch, 20A, 1NO+1NCCable Pull Switch,20A,1NO+1NC
  • Item # 2FM04
  • Mfr. Model # L2153
  • Emergency Cable Pull Switch, Thermal Amperage 20A, Switch Function Maintained, Contact Form 1NC/1NO,...More

Heavy Duty Foot Switch
Piston,Stainless Steel
  • SQUARE D
  • Piston, Stainless SteelStainless Steel Piston
  • Item # 3CTT9
  • Mfr. Model # 9998PC273
  • Piston Assembly, Voltage Not Applicable, Amps Not Applicable, Not Applicable Hz, Not Applicable Phase,...More

  • SIEMENS
  • Foot SwitchFoot Switch
  • Multiple product options available

    Foot Switch, IP Rating 65, Manufacturers Warranty Length 1 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Length, Width, Depth, Current...More

  • SQUARE D
  • SPDT, Severe Duty Limit SwitchSPDT, Severe Duty Limit Switch
  • Multiple product options available

    Severe Duty Limit Switch, Rotary Head, No Lever, Side, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 20 Amps, Voltage...More

Bottle Lqd Lvl Swch,1/4" NPT,392F Max.
  • MADISON
  • Bottle Lqd Lvl Swch, 1/4" NPT, 392F Max.Open On Rise Bottle Liquid Level Switch
  • Item # 2ZY81
  • Mfr. Model # M4182-SS
  • Bottle Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/4 In. NPT, VA Rating 70, Operating...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More