Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Switches

84 Results Found that Include 267 Products

Results per page: 16 | 32 | 48
  • SQUARE D
  • Heavy Duty Foot SwitchHeavy Duty Foot Switch
  • Multiple product options available

    Heavy Duty Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Current Rating, Length, Width, Depth, Voltage Rating, Color,...More

Cable Kit,164 ft. L
  • TELEMECANIQUE SENSORS
  • Cable Kit, 164 ft. LCable Kit
  • Item # 4B778
  • Mfr. Model # XY2CZ9350
  • Cable KitLength 164 ft., Cable Dia. 1/64 In., Material of Construction Plastic Coated, Includes Galvanized...More

  • SQUARE D
  • 2NO/2NC, Heavy Duty Limit Switch2NO/2NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 2NO/2NC, 10 Amps, Voltage Rating 600AC/DC, NEMA Rating...More

  • SQUARE D
  • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

  • MERCOID
  • Pressure SwitchPressure Switch
  • Multiple product options available

    Pressure Switch, Weather Proof and Explosion Proof, Diaphragm Actuation Type, Standard Action, Contact Form SPDT, 1/4 HP @ 3 Phase - 230V, SA11 Series, Burst Pressure...More

  • EATON
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 600, NEMA Rating 3, 3S, 4X, 6P, IP Rating 67, Operating Temp....More

Pressure Switch, DPDT, 1/4-18 FNPT
  • SQUARE D
  • Pressure Switch, DPDT, 1/4-18 FNPTSingle/Three, Pressure Switch
  • Item # 3KL86
  • Mfr. Model # 9012GAW25
  • Pressure Switch, Machine Tool, Diaphragm Actuation Type, Standard Action, Range 3 to 150 psi, Differential 6...More

  • ASHCROFT
  • Diaphragm Pressure SwitchDiaphragm Pressure Switch
  • Multiple product options available

    Pressure Switch, Diaphragm Actuation Type, Standard Action, Contact Form SPDT, 1/4 HP @ 1 Phase - 120V, 0.5A @ 125V, 4X, Varies by: Application, Range, Differential,...More

Cable Tension Kit,65 ft. L
  • OMRON STI
  • Cable Tension Kit, 65 ft. LCable Tension Kit
  • Item # 2LCE3
  • Mfr. Model # RTK-20
  • Cable Tension Kit, For Use With Mfr. No. ER6019-021SN, Length 65 ft.Material of Construction PVC Covered Steel...More

Photoelectric Sensor, 10m, PBT, Red LED
  • OMRON
  • Photoelectric Sensor, 10m, PBT, Red LEDPhotoelectric Sensor, 10m, PBT, Red LED
  • Item # 29YK50
  • Mfr. Model # E3G-MR19-US
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Polarized Retroreflective, Circuit Type Relay,...More

  • ASHCROFT
  • Explosion Proof Pressure Switch, 1/4" MNPTExplosion Proof Pressure Switch, 1/4" MNPT
  • Multiple product options available

    Explosion Proof Pressure Switch, Process Connection 1/4 In. MNPT, Housing Material Explosion Proof Stainless Steel, Compatible With Buna and 316 Stainless Steel,...More

Explosion Proof Limit Swtch,Top Actuator
  • HONEYWELL MICRO SWITCH
  • Explosion Proof Limit Swtch, Top ActuatorExplosion Proof Limit Swtch,Top Actuator
  • Item # 12V006
  • Mfr. Model # EX-XR3
  • Explosion Proof Limit Switch, Rotary Lever Arm, Side, Electrical Connection Screw Terminals, 1/2 In.-14 NPT...More

  • HONEYWELL MICRO SWITCH
  • 2NC/2NO SPDT Snap Action, Double-Break, Explosion Proof Limit Switch2NC/2NO SPDT Snap Action, Double-Break, Explosion Proof Limit Switch
  • Multiple product options available

    Explosion Proof Limit Switch, Electrical Connection Screw Terminals, Contact Form 2NC/2NO SPDT Snap Action, Double-Break, 10 Amps, Voltage Rating 600AC/250DC, NEMA...More

Vacuum Switch,DPDT,1/4-18 FNPT
  • SQUARE D
  • Vacuum Switch, DPDT, 1/4-18 FNPTSingle/Three, Vacuum Switch
  • Item # 2FH47
  • Mfr. Model # 9016GAW21
  • Vacuum Switch, Automotive, Complex and Special Machines, Diaphragm Actuation Type, Standard or Reverse...More

  • HONEYWELL MICRO SWITCH
  • 1NC/1NO SPDT Snap Action, Double Break, Explosion Proof Limit Switch1NC/1NO SPDT Snap Action, Double Break, Explosion Proof Limit Switch
  • Multiple product options available

    Explosion Proof Limit Switch, Electrical Connection Screw Terminals, Contact Form 1NC/1NO SPDT Snap Action, Double Break, 10 Amps, Voltage Rating 600AC/250DC, NEMA...More

Explosion Proof Lmt Switch,Side Actuator
  • HONEYWELL MICRO SWITCH
  • Explosion Proof Lmt Switch, Side ActuatorExplosion Proof Lmt Switch,Side Actuator
  • Item # 12V011
  • Mfr. Model # BXN3K
  • Explosion Proof Limit Switch, Rotary Head, No Lever, Side, Electrical Connection Screw Terminals, 1/2 In.-14...More

Severe Duty Lmt Swtch,Side Actuator,SPDT
  • SQUARE D
  • Severe Duty Lmt Swtch, Side Actuator, SPDTSPDT, Severe Duty Limit Switch
  • Item # 2EH11
  • Mfr. Model # 9007TUD5
  • Severe Duty Limit Switch, Rotary Head, No Lever, Side, Electrical Connection Screw Terminals, 1/2 In.-14 NPT...More

Front Cover,HazLoc,2P,On/Off
  • KILLARK
  • Front Cover, HazLoc, 2P, On/OffTumbler Switch
  • Item # 4TZP8
  • Mfr. Model # FXS-2C
  • Switch Assembly Front Cover, Switch Type 2-Pole, Amps 20, Type of Operator Tumbler Switch, Number of Gangs 1,...More

  • SQUARE D
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

Safety Interlock Switch,1NO,2NC,240V
  • TELEMECANIQUE SENSORS
  • Safety Interlock Switch, 1NO, 2NC, 240VMetal Locking Safety Interlock Switch
  • Item # 14L749
  • Mfr. Model # XCSLF3737313
  • Safety Interlock Switch, Metal Locking, Series XCSLF, AC Contact Rating 0.75A @ 240V, DC Contact Rating 0.55A...More

Photoelectric Sensor,9.84 ft,NPN/PNP
  • OMRON
  • Photoelectric Sensor, 9.84 ft, NPN/PNPNPN/PNP Photoelectric Sensor
  • Item # 2UUK7
  • Mfr. Model # E3S-CR61
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Retroreflective, Circuit Type NPN/PNP, Operation Mode...More

Safety Interlock Switch,2NO,2NC,5A@100V
  • OMRON STI
  • Safety Interlock Switch, 2NO, 2NC, 5A@100VSafety Interlock Switch,2NO,2NC,5A@100V
  • Item # 10N125
  • Mfr. Model # TL4019-20241TM
  • Safety Interlock Switch, Actuating Key, Series TL4019, Actuator Length 3.46 In., AC Contact Rating 1A @ 500V,...More

Photoelectric Sensor,Diffuse,6.5 ft,DPDT
  • OMRON
  • Photoelectric Sensor, Diffuse, 6.5 ft, DPDTDPDT Photoelectric Sensor
  • Item # 2A184
  • Mfr. Model # E3KD2K4
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse Reflective, Circuit Type DPDT, Operation Mode...More

  • SQUARE D
  • Close On Rise Alternator Liquid Level SwitchClose On Rise Alternator Liquid Level Switch
  • Multiple product options available

    Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

Explosion Proof Lmt Switch,Side Actuator
  • HONEYWELL MICRO SWITCH
  • Explosion Proof Lmt Switch, Side ActuatorExplosion Proof Lmt Switch,Side Actuator
  • Item # 12V015
  • Mfr. Model # BXR4S
  • Explosion Proof Limit Switch, Rotary Head, No Lever, Side, Electrical Connection Screw Terminals, 1/2 In.-14...More

Results per page: 16 | 32 | 48