Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Switches

101 Results Found that Include 314 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • OMRON
  • NPN/PNP Photoelectric SensorNPN/PNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Power Requirement 10 to 30VDC, NEMA Rating 4X, 6P, IP Rating...More

Two Pdl Hvy Dty Foot Swtch,Mmntry Action
  • DAYTON
  • Two Pdl Hvy Dty Foot Swtch, Mmntry ActionHeavy Duty Foot Switch
  • Item # 6GPE6
  • Mfr. Model # 6GPE6
  • Two Pedal Heavy Duty Foot Switch, Momentary Action, (2) DPDT Contact Form, Material of Construction Cast...More

Heavy Duty Foot Switch,Momentary Action
  • LINEMASTER
  • Heavy Duty Foot Switch, Momentary ActionHeavy Duty Foot Switch
  • Item # 3X680
  • Mfr. Model # 511-BG
  • Heavy Duty Foot Switch, Momentary Action, SPDT Contact Form, NEMA Rating 2,4,13, Length 10 In., Width 6 In.,...More

  • SQUARE D
  • SPDT, Severe Duty Limit SwitchSPDT, Severe Duty Limit Switch
  • Multiple product options available

    Severe Duty Limit Switch, Rotary Head, No Lever, Side, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 20 Amps, Voltage...More

  • HONEYWELL MICRO SWITCH
  • 1NC/1NO, SPDT Snap Action, Explosion Proof Limit Switch1NC/1NO, SPDT Snap Action, Explosion Proof Limit Switch
  • Multiple product options available

    Explosion Proof Limit Switch, Top, Contact Form 1NC/1NO, SPDT Snap Action, NEMA Rating 1, 7, Series Honeywell EX, Varies by: Actuator Style, Electrical Connection,...More

  • EATON
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 600, NEMA Rating 3, 3S, 4X, 6P, IP Rating 67, Operating Temp....More

Liquid 2-Level Switch,Close On Rise
  • SQUARE D
  • Liquid 2-Level Switch, Close On RiseClose On Rise Liquid 2-Level Switch
  • Item # 3DZX6
  • Mfr. Model # 9038AG1N4
  • Liquid 2-Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees F,...More

  • SQUARE D
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

Cable Pull Switch,Universal,2NC/1NO
  • OMRON STI
  • Cable Pull Switch, Universal, 2NC/1NOCable Pull Switch,Universal,2NC/1NO
  • Item # 10N118
  • Mfr. Model # 44506-5220
  • Emergency Cable Pull Switch, Switch Function Maintained, Contact Form 2NC/1NO, Mounting Style Universal,...More

  • MADISON
  • Selectable Multi-level Liquid Level SwitchSelectable Multi-level Liquid Level Switch
  • Multiple product options available

    Multi-level Liquid Level Switch, Vertical Mounting, Tank Connection Size 2 In. NPT, VA Rating 60, Switch Function Selectable, Overall Length Adjustable, Up to 36 In.,...More

Photoelectric Sensor,32.8 ft,DPDT
  • OMRON
  • Photoelectric Sensor, 32.8 ft, DPDTDPDT Photoelectric Sensor
  • Item # 2A183
  • Mfr. Model # E3KR10K4
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Retroreflective, Circuit Type DPDT, Operation Mode...More

Cable Pull Switch,Single,1NC/1NO
  • HONEYWELL MICRO SWITCH
  • Cable Pull Switch, Single, 1NC/1NO1NC/1NO Emergency Cable Pull Switch
  • Item # 11T746
  • Mfr. Model # 1CPSA1
  • Emergency Cable Pull Switch, Switch Function Maintained, Contact Form 1NC/1NO, Mounting Style Single End,...More

Heavy Duty Limit Switch,Side Actuator
  • HONEYWELL MICRO SWITCH
  • Heavy Duty Limit Switch, Side ActuatorSide Rotary Center Neutral Limit Switch
  • Item # 12V138
  • Mfr. Model # LSM2D
  • Heavy Duty Limit Switch, Rotary Head, No Lever, Side, Electrical Connection Screw Terminals, 3/4 In.-14 NPT...More

  • ASHCROFT
  • Diaphragm Pressure SwitchDiaphragm Pressure Switch
  • Multiple product options available

    Pressure Switch, Diaphragm Actuation Type, Standard Action, Contact Form SPDT, 1/4 HP @ 1 Phase - 120V, 0.5A @ 125V, 4X, Varies by: Application, Range, Differential,...More

Thru-Hole Screw Mount Dome Antenna,4dBi
  • HONEYWELL
  • Thru-Hole Screw Mount Dome Antenna, 4dBiThru-Hole Screw Mount Dome Antenna,4dBi
  • Item # 19N861
  • Mfr. Model # WAN11RSP
  • Thru-Hole Screw Mount Dome Antenna, For Use With Limitless(TM) Series Wireless Limit Switches, Includes...More

  • LINEMASTER
  • Medium Duty Foot SwitchMedium Duty Foot Switch
  • Multiple product options available

    Medium Duty Foot Switch, Momentary Action, Material of Construction Steel, NEMA Rating 1, Width 4-1/2 In., Depth 4 In., Color Black, Cord Type 18/6, Features...More

Mini Photoelectric Sensor,98.4ft,NPN/PNP
  • OMRON
  • Mini Photoelectric Sensor, 98.4ft, NPN/PNPNPN/PNP Miniature Photoelectric Sensor
  • Item # 6C770
  • Mfr. Model # E3SCT11
  • Miniature Photoelectric Sensor, Shape Rectangular, Sensing Method Through Beam, Circuit Type NPN/PNP,...More

  • OMRON
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

Liquid Level Switch,Open On Rise
  • SQUARE D
  • Liquid Level Switch, Open On RiseOpen On Rise Liquid Level Switch
  • Item # 3DZV3
  • Mfr. Model # 9037EG8R1F1
  • Liquid Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch...More

Interlock Switch,1NO/1NO,SIL3,Plastic
  • TELEMECANIQUE SENSORS
  • Interlock Switch, 1NO/1NO, SIL3, PlasticMagnetically Actuated Safety Interlock Switch, 1NO/1NO
  • Item # 24J872
  • Mfr. Model # XCSDM480110
  • Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 1.34 In., Switch Height 3.94 In.,...More

LED Remote Tank Gauge,For Krueger Gauges
Front Cover,HazLoc,1P,On/Off
  • KILLARK
  • Front Cover, HazLoc, 1P, On/OffTumbler Switch
  • Item # 4TZP7
  • Mfr. Model # FXS-1C
  • Switch Assembly Front Cover, Switch Type 1-Pole, Amps 20, Type of Operator Tumbler Switch, Number of Gangs 1,...More

Cable Pull Switch,Right,1NO+1NC
  • SQUARE D
  • Cable Pull Switch, Right, 1NO+1NCCable Pull Switch,Right,1NO+1NC
  • Item # 2FM01
  • Mfr. Model # L1432M
  • Emergency Cable Pull Switch, Switch Function Maintained, Contact Form 1NO + 1NC, Mounting Style Right, Push...More

Proximity Sensor,Inductive,NO/NC
  • OMRON
  • Proximity Sensor, Inductive, NO/NCInductive, Rectangular Proximity Sensor
  • Item # 6C828
  • Mfr. Model # E2Q2-N15Y4-51
  • Rectangular Proximity Sensor, Sensing Method Inductive, Power Requirement 90 to 140VAC, Circuit Type 2 Wire,...More

  • HONEYWELL MICRO SWITCH
  • Medium Duty Limit SwitchMedium Duty Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NC/1NO, SPDT, Snap Action, Double Break, 10 Amps,...More

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

  • ASHCROFT
  • Pressure Switch, 7/16-20 SAE MalePressure Switch, 7/16-20 SAE Male
  • Multiple product options available

    Pressure Switch, Process Connection 7/16-20 SAE Male, Housing Material Watertight 316 Stainless Steel, Wetted Materials 316 Stainless Steel Piston and Buna-N O-Ring,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More