Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

382 Results Found that Include 1,824 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SQUARE D
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

  • SCHNEIDER ELECTRIC
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 2 Position, 1NO Contact Form, Contact Rating 10A @ 600VAC, Number of Directions 2, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch...More

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

Heavy Duty Foot Switch,Momentary Action
  • LINEMASTER
  • Heavy Duty Foot Switch, Momentary ActionHeavy Duty Foot Switch
  • Item # 2W807
  • Mfr. Model # 531-SWH
  • Heavy Duty Foot Switch, Momentary Action, SPDT Contact Form, NEMA Rating 2,4,13, Length 9 In., Width 6 In.,...More

  • TELEMECANIQUE SENSORS
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, Voltage Rating 240AC/250DC, NEMA Rating 1, 2, 4, 12, 13, IP Rating 66, Series Square D XCKJ, Operating Temp. Range -13...More

  • TELEMECANIQUE SENSORS
  • 1NO/1NC, Compact Limit Switch1NO/1NC, Compact Limit Switch
  • Multiple product options available

    Compact Limit Switch, Contact Form 1NO/1NC, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL, CSA, CE, Varies by:: Actuator Style, Actuator Location,...More

  • OMRON
  • SPDT, Heavy Duty Limit SwitchSPDT, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 10 Amps, Voltage Rating 600AC, NEMA Rating 3, 4,...More

  • TELEMECANIQUE SENSORS
  • PNP, Solid State Relay NO/NC Multimode Photoelectric SensorPNP, Solid State Relay NO/NC Multimode Photoelectric Sensor
  • Multiple product options available

    Multimode Photoelectric Sensor, Shape Rectangular, Sensing Method Multimode, Power Requirement 12 to 24VDC, Max. Load Current 100mA, Response Time 2 msec, Operating...More

  • TELEMECANIQUE SENSORS
  • Relay NO/NC Photoelectric SensorRelay NO/NC Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type Relay NO/NC, Power Requirement 24 to 240VAC/DC, Operating Frequency 20 Hz, 4, 6, 6P, 12, 13, IP Rating 67, Varies...More

  • LINEMASTER
  • General Purpose Foot SwitchGeneral Purpose Foot Switch
  • Multiple product options available

    General Purpose Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Voltage Rating, Color, Length, Width, Depth, Current...More

  • OMRON
  • SPDT, Compact Limit SwitchSPDT, Compact Limit Switch
  • Multiple product options available

    Compact Limit Switch, Contact Form SPDT, NEMA Rating 3, 4, 13, IP Rating 67, Operating Temp. Range -14 Degrees to 158 Degrees F, Body Material Aluminum, Width 1.57 In.,...More

  • CONDOR USA, INC
  • Single/Three Phase Pressure SwitchSingle/Three Phase Pressure Switch
  • Multiple product options available

    Pressure Switch, Air Compressor, Diaphragm Actuation Type, Standard Action, Contact Form 3PST, Single/Three Phase, 30A AC Contact Rating, Varies by: Range, Differential,...More

Pressure Switch,Stndrd,3 to 150 psi,SPDT
  • SQUARE D
  • Pressure Switch, Stndrd, 3 to 150 psi, SPDTSingle, Pressure Switch
  • Item # 3FJZ4
  • Mfr. Model # 9012GRG5
  • Pressure Switch, Industrial, Diaphragm Actuation Type, Standard Action, Range 3 to 150 psi, Differential 4.2...More

  • HONEYWELL MICRO SWITCH
  • Momentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit SwitchMomentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form Momentary, SPDT, 1NC/1NO, Silver Contacts, 15 Ind./2...More

  • EATON
  • SPDT Photoelectric SensorSPDT Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type SPDT, Operation Mode Selectable Light or Dark On, Power Requirement 24 to 240VAC/12 to 240VDC, Max. Load Current...More

  • DAYTON
  • Heavy Duty Foot SwitchHeavy Duty Foot Switch
  • Multiple product options available

    Momentary Action, NEMA Rating 1, 4, 13, Voltage Rating 125/250VAC, Color Orange, IP Rating 65, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by:...More

Light Curtain Receiver Cordset,8 Pin
  • TELEMECANIQUE SENSORS
  • Light Curtain Receiver Cordset, 8 Pin15m Light Curtain Receiver Cordset
  • Item # 14C807
  • Mfr. Model # XSZBCR15
  • Light Curtain Receiver Cordset, Cable Length 15m, Jacket Color Black, End 1 Connection Type Receptacle, End 1...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More