Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Switches

77 Results Found that Include 215 Products 

Results per page: 16 | 32 | 48
Selector Switch,3 Pos,Lever,30mm
  • SQUARE D
  • Selector Switch, 3 Pos, Lever, 30mm1NO/1NC Non-Illuminated Selector Switch
  • Item # 7A162
  • Mfr. Model # 9001KS46B 9001KA1
  • Non-Illuminated Selector Switch, 30mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact...More

  • SCHNEIDER ELECTRIC
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 13, IP Rating 66, Varies by: Position, Action, Type of Operator, Color,...More

Limit Switch Body,1NO, 1NC,10A @ 240V
  • TELEMECANIQUE SENSORS
  • Limit Switch Body, 1NO, 1NC, 10A @ 240VLimit Switch Body
  • Item # 2EJ31
  • Mfr. Model # ZCKL1H7
  • Limit Switch Body, Contact Form 1NO, 1NC, For Use With XCK, XCKJ and XCM Series Limit Switches, AC Contact...More

Limit Switch Head,Roller Plunger
  • SQUARE D
  • Limit Switch Head, Roller PlungerRoller Plunger Actuator Limit Switch Head
  • Item # 2EG24
  • Mfr. Model # 9007D
  • Limit Switch Head, Actuator Style Roller Plunger, Actuator Location Top, Contact Form Momentary, Amps 10,...More

Enclosed Limit Switch,Top Actuator,SPDT
  • OMRON
  • Enclosed Limit Switch, Top Actuator, SPDTSPDT, Enclosed Limit Switch
  • Item # 3XG55
  • Mfr. Model # ZE-N21-2S
  • Enclosed Limit Switch, Plunger, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry,...More

  • HONEYWELL MICRO SWITCH
  • Momentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit SwitchMomentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form Momentary, SPDT, 1NC/1NO, Silver Contacts, 15 Ind./2...More

Limit Switch Head,Flexible Coil Spring
  • OMRON
  • Limit Switch Head, Flexible Coil SpringFlexible Rod Actuator Limit Switch Head
  • Item # 2CLV1
  • Mfr. Model # D4A0016N
  • Limit Switch Head, Actuator Style Flexible Rod, Actuator Location Top, Movement -, Operating Temp. -40...More

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

Light Duty Foot Switch,Momentary Action
  • LINEMASTER
  • Light Duty Foot Switch, Momentary ActionLight Duty Foot Switch
  • Item # 5KX03
  • Mfr. Model # 41SH12
  • Light Duty Foot Switch, Momentary Action, SPDT Contact Form, NEMA Rating 4, Length 2-7/8 In., Width 2-3/4...More

Rotary Switch,SP11T,12 Connections
  • NKK
  • Rotary Switch, SP11T, 12 ConnectionsAdjustable 2 to 11 Positions Rotary Switch
  • Item # 2TPW2
  • Mfr. Model # TS1N-AT432
  • Rotary Switch, Contact Form SP11T, Number of Connections 12, Switch Function Adjustable 2 to 11 Positions,...More

Limit Switch Head,Push Rod Plunger
  • SQUARE D
  • Limit Switch Head, Push Rod PlungerPush Rod Plunger Actuator Limit Switch Head
  • Item # 2EG61
  • Mfr. Model # 9007G
  • Limit Switch Head, Actuator Style Push Rod Plunger, Actuator Location Top, Contact Form Momentary, Amps 10,...More

Wall Switch,1-Pole,Toggle,20A,Black
  • CONDOR USA, INC
  • Single/Three Phase Pressure SwitchSingle/Three Phase Pressure Switch
  • Multiple product options available

    Pressure Switch, Air Compressor, Diaphragm Actuation Type, Standard Action, Contact Form 3PST, Single/Three Phase, 30A AC Contact Rating, Varies by: Range, Differential,...More

  • SQUARE D
  • SPDT, Form C, Miniature Encapsulated Limit SwitchSPDT, Form C, Miniature Encapsulated Limit Switch
  • Multiple product options available

    Miniature Encapsulated Limit Switch, Contact Form SPDT, Form C, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, IP Rating 67, Series Square D 9007MS, Operating Temp. Range -40...More

Limit Switch Head,Pushrod Plunger,F/9007
  • SQUARE D
  • Limit Switch Head, Pushrod Plunger, F/9007Limit Switch Head,Pushrod Plunger,F/9007
  • Item # 2EG53
  • Mfr. Model # 9007ED
  • Limit Switch Head, Actuator Style Pushrod Plunger, Actuator Location Top, Contact Form Momentary, Movement...More

  • DAYTON
  • Miniature Prewired Limit SwitchMiniature Prewired Limit Switch
  • Multiple product options available

    Miniature Limit Switch, Contact Form SPDT, Voltage Rating 300AC/DC, NEMA Rating 4, 6, 6P, 12, 13, IP Rating 67, Series Dayton, Operating Temp. Range -14 Degrees to 185...More

Water Proof Limit Swtch,Top Actuator,1NO
  • CPI
  • Water Proof Limit Swtch, Top Actuator, 1NO1NO, Water Proof Limit Switch
  • Item # 5DKG0
  • Mfr. Model # J4001-522
  • Water Proof Limit Switch, Plunger, Top, Electrical Connection Leads, Contact Form 1NO, 5 Amps, Voltage Rating...More

Selector Switch,2 Pos,Keyed,22mm
  • SIEMENS
  • Selector Switch, 2 Pos, Keyed, 22mm1NO Non-Illuminated Selector Switch
  • Item # 6FPL2
  • Mfr. Model # 3SB36024AD11
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of...More

Wall Switch,3-Way,Toggle,20A,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 3-Way, Toggle, 20A, IvoryIlluminated Wall Switch, 3-Way, Toggle
  • Item # 5Z734
  • Mfr. Model # HBL1223IL
  • Illuminated Wall Switch, 3-Way, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated...More

  • DAYTON
  • Enclosed Limit SwitchEnclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 15 Amps, Voltage Rating 480AC/DC, Series...More

Wall Switch,3-Way,Toggle,Maintained,Red
  • SIEMENS
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 1NO/1NC Contact Form, NEMA Rating 1, 3, 4, 4X, 12, Varies by: Size, Position, Action, Type of Operator, Color, Bezel, Cam, Standards,...More

  • TELEMECANIQUE SENSORS
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Power Requirement 12 to 24VDC, Max. Load Current 100mA, Response Time 1 msec, NEMA Rating 4X, Body Material PBT, Varies by: Shape, Sensing Method,...More

Cushioned Mount,F/ 18mm Dia Sensor
Magnetic Antenna Mount
  • HONEYWELL
  • Magnetic Antenna MountMagnetic Antenna Mount
  • Item # 19N862
  • Mfr. Model # WAMM100RSP-010
  • Magnetic Mount Antenna, For Use With Limitless(TM) Series Panel Mount Monitor, Includes Reverse Polarity SMA...More

Switch,1-Pole,1Gang
  • APPLETON ELECTRIC
  • Switch, 1-Pole, 1GangSwitch
  • Item # 12F543
  • Mfr. Model # EFSFR1Q
  • Switch, Switch Type 1-Pole, For Use With EDS Series Tumbler Switches, Amps 20, Type of Operator Switch...More

Cylndrical Prox Sensor,Inductive,NO
  • TELEMECANIQUE SENSORS
  • Cylndrical Prox Sensor, Inductive, NOCylndrical Prox Sensor,Inductive,NO
  • Item # 20XG28
  • Mfr. Model # XS630B1PAM12
  • Cylndrical Proximity Sensor, Sensing Method Inductive, Diameter 30mm, Power Requirement 12 to 48VDC, Circuit...More

Tandem Snap Switch,15A,SPDT,Roller Lever
  • HONEYWELL
  • Tandem Snap Switch, 15A, SPDT, Roller LeverTandem Snap Switch,15A,SPDT,Roller Lever
  • Item # 24A007
  • Mfr. Model # 6AS36
  • Tandem Snap Switch, AS Series, Type of Actuator Roller Lever, Actuator Length 1.203 In., Contact Form SPDT,...More

Results per page: 16 | 32 | 48