Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

122 Results Found that Include 347 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

  • OMRON
  • SPDT, Enclosed Limit SwitchSPDT, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT, NEMA Rating 1, Body Material Aluminum, Varies by:...More

  • SCHNEIDER ELECTRIC
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Contact Rating 10A @ 600VAC, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch Operation @ Position A XO,...More

Cordset,4 Pin,Receptacle,Female
  • BRAD HARRISON
  • Cordset, 4 Pin, Receptacle, Female2m Extension Cordset
  • Item # 5AA75
  • Mfr. Model # 884030A09M020
  • Extension Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

  • SQUARE D
  • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

Pressure Switch,Stndrd/Rvrs,14 to 24 psi
  • HONEYWELL
  • Pressure Switch, Stndrd/Rvrs, 14 to 24 psiPressure Switch
  • Item # 23Z341
  • Mfr. Model # 76072-B00000150-01
  • Pressure Switch, Air, Oil or Hydraulic Fluid, Diaphragm Actuation Type, Standard/Reverse Action, Range 14 to...More

Wall Switch,2-Pole,Toggle,Maintained,Red
  • LEVITON
  • Wall Switch, 2-Pole, Toggle, Maintained, RedWall Switch,2-Pole,Toggle,Maintained,Red
  • Item # 2WEU5
  • Mfr. Model # 3032-PLR
  • Pilot Light Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120, Rated HP 2,...More

  • DAYTON
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 4, 13, IP...More

  • DAYTON
  • Enclosed Limit SwitchEnclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 15 Amps, Voltage Rating 480AC/DC, Series...More

  • DAYTON
  • General Purpose Foot SwitchGeneral Purpose Foot Switch
  • Multiple product options available

    General Purpose Foot Switch, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating,...More

  • DAYTON
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp. Range 32...More

  • LINEMASTER
  • Light Duty Foot SwitchLight Duty Foot Switch
  • Multiple product options available

    Light Duty Foot Switch, Momentary Action, Varies by: Contact Form, NEMA Rating, Footnotes, Voltage Rating, Color, Features, Length, Material of Construction, Width,...More

Switch,Foot,Guard
  • LINEMASTER
  • Switch, Foot, GuardFoot Switch Guard
  • Item # 4KA15
  • Mfr. Model # 522-F28
  • Foot Switch Guard, Color Orange, Length 6 In., Width 6 In., Depth 6-1/4 In., Material of Construction Steel,...More

Swch,10A,DPDT,Shrt Hinge Rolr Lvr,Low OT
  • OMRON
  • Swch, 10A, DPDT, Shrt Hinge Rolr Lvr, Low OTShort Hinge Roller Lever, Low OT Actuator Snap Switch
  • Item # 6C918
  • Mfr. Model # DZ-10GW22-1B6
  • Snap Switch, DZ Series, Type of Actuator Short Hinge Roller Lever, Low OT, Actuator Length 26.2mm, Contact...More

Adjustable Locking Actuating Key
Rocker Switch,DPST,4 Connections
  • NKK
  • Rocker Switch, DPST, 4 ConnectionsOn/Off Rocker Switch
  • Item # 2TPL5
  • Mfr. Model # SW3821/U
  • Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Screw, Mounting...More

Snap Switch,10A,DPDT,Hinge Lever
  • OMRON
  • Snap Switch, 10A, DPDT, Hinge LeverHinge Lever Actuator Snap Switch
  • Item # 6C917
  • Mfr. Model # DZ-10GW-1B
  • Snap Switch, DZ Series, Type of Actuator Hinge Lever, Actuator Length 63.5mm, Contact Form DPDT, Current...More

  • EATON
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2 Position, 1NO Contact Form, Color Black, Operator Head Material Dielectric Polymer, Bezel Anodized Aluminum/Mounting Rings,...More

  • TELEMECANIQUE SENSORS
  • 1NO/1NC, Compact Limit Switch1NO/1NC, Compact Limit Switch
  • Multiple product options available

    Compact Limit Switch, Contact Form 1NO/1NC, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL, CSA, CE, Varies by:: Actuator Style, Actuator Location,...More

  • SCHNEIDER ELECTRIC
  • Non-Illuminated Selector SwitchNon-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, Color Black, Material of Construction Plastic, 4X, 13, Varies by: Position, Action, Type of Operator, NEMA Rating, IP Rating, and...More

  • NKK
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.492 In. Dia., Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, HP,...More

Lighted Rocker Switch,SPDT,5 Connections
  • HUBBELL WIRING DEVICE-KELLEMS
  • Lighted Rocker Switch, SPDT, 5 ConnectionsLighted Rocker Switch,SPDT,5 Connections
  • Item # 3JC04
  • Mfr. Model # MR123LRSP
  • Lighted Rocker Switch, Contact Form SPDT, Number of Connections 5, Switch Function On/Off/On, Terminals 1/4...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More