Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Switches

81 Results Found that Include 188 Products

Results per page: 16 | 32 | 48
Corrosion-Resistant Selector Switch
  • SCHNEIDER ELECTRIC
  • Corrosion-Resistant Selector SwitchCorrosion-Resistant Selector Switch, 2P
  • Item # 2NMN2
  • Mfr. Model # 9001SKS12B
  • Corrosion-Resistant Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator,...More

Lighted Toggle Switch ,SPST,On/Off
  • HUBBELL WIRING DEVICE-KELLEMS
  • Lighted Toggle Switch , SPST, On/OffLighted Toggle Switch ,SPST,On/Off
  • Item # 3HZ81
  • Mfr. Model # M11LRGSP
  • Lighted Toggle Switch (Green/Red), Contact Form SPST, Number of Connections 4, Switch Function On/Off,...More

Foot Sw Guard,Steel,OR,6.50x5.91x4.92
  • DAYTON
  • Foot Sw Guard, Steel, OR, 6.50x5.91x4.92Foot Switch Guard
  • Item # 6GPC5
  • Mfr. Model # 6GPC5
  • Foot Switch Guard, Color Orange, Length 6-1/2 In., Width 6 In., Depth 5 In., Material of Construction Steel,...More

General Purpose Limit Switch,1NO/1NC
  • DAYTON
  • General Purpose Limit Switch, 1NO/1NC1NO/1NC, General Purpose Limit Switch
  • Item # 14H183
  • Mfr. Model # 14H183
  • General Purpose Limit Switch, Plunger, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit...More

  • DAYTON
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 2 Position, 1NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

Internal Thread Connector,5,Female,M12
  • BRAD HARRISON
  • Internal Thread Connector, 5, Female, M12Internal Thread Connector,5,Female,M12
  • Item # 5AA81
  • Mfr. Model # 8A5000-31
  • Internal Thread Connector, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

External Thread Connector,5,Male,18 AWG
  • BRAD HARRISON
  • External Thread Connector, 5, Male, 18 AWGExternal Thread Connector,5,Male,18 AWG
  • Item # 5AA82
  • Mfr. Model # 8A5006-31
  • External Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Wall Switch,1-Pole,Toggle,15A,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 1-Pole, Toggle, 15A, IvoryIlluminated Wall Switch, 1-Pole, Toggle
  • Item # 5Z731
  • Mfr. Model # HBL1201IL
  • Illuminated Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated...More

Photocontrol,Turn-Lock,480VAC
  • TORK
  • Photocontrol, Turn-Lock, 480VACPhotocontrol, Turn-Lock Mounting
  • Item # 4JNR5
  • Mfr. Model # 5008M
  • Photocontrol, Mounting Turn-Lock, Voltage 480VAC, Max. Wattage 1000, Max. Incandescent Amps 2, Max. Ballast...More

Wall Switch,3-Way,Toggle,15A,Brown
  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 3-Way, Toggle, 15A, BrownWall Switch, 3-Way, Toggle
  • Item # 5Z725
  • Mfr. Model # HBL1203L
  • Wall Switch, 3-Way, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2,...More

Lvl Swch,1/2 x 1/4 NPT,Slctabl,PP
  • MADISON
  • Lvl Swch, 1/2 x 1/4 NPT, Slctabl, PPSelectable Liquid Level Switch
  • Item # 2ZY34
  • Mfr. Model # M8710
  • Liquid Level Switch, Horizontal Mounting, Tank Connection Size 1/2 In. x 1/4 In. NPT, VA Rating 30, Operating...More

  • SCHNEIDER ELECTRIC
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 2 Position, 1NO Contact Form, Contact Rating 10A @ 600VAC, Number of Directions 2, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 1-Pole, PressWall Switch, 1-Pole, Press
  • Multiple product options available

    Wall Switch, 1-Pole, Press, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Grade Specification, Standards UL/CSA, Varies...More

Large Swch,15A,SPDT,Ovrtrvl Rollr Plngr
  • HONEYWELL MICRO SWITCH
  • Large Swch, 15A, SPDT, Ovrtrvl Rollr PlngrLarge Swch,15A,SPDT,Ovrtrvl Rollr Plngr
  • Item # 6DXC4
  • Mfr. Model # BZ-2RQ181-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator Overtravel 90 Degrees Roller Plunger, Contact Form...More

Limit Switch Lever Arm Rod,12 In. Arm L
Enclosed Limit Switch,Top Actuator,SPDT
  • OMRON
  • Enclosed Limit Switch, Top Actuator, SPDTSPDT, Enclosed Limit Switch
  • Item # 3XG57
  • Mfr. Model # ZE-Q21-2S
  • Enclosed Limit Switch, Plunger, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry,...More

  • LEVITON
  • Wall Switch, 4-Way, ToggleWall Switch, 4-Way, Toggle
  • Multiple product options available

    Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Standards UL/CSA/NOM, Varies by: Amps AC, Rated HP, Color,...More

Selector Switch,3 Pos,Lever,22mm
  • SIEMENS
  • Selector Switch, 3 Pos, Lever, 22mm1NO/1NO Non-Illuminated Selector Switch
  • Item # 6FPJ8
  • Mfr. Model # 3SB32102DA11
  • Non-Illuminated Selector Switch, 22mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NO Contact...More

Photocontrol,Stem,105 to 130VAC
  • INTERMATIC
  • Photocontrol, Stem, 105 to 130VACPhotocontrol, Stem and Swivel Mounting
  • Item # 13E057
  • Mfr. Model # K1121
  • Photocontrol, Mounting Stem and Swivel, Voltage 105 to 130VAC, Max. Wattage 1800, Max. Incandescent Amps 15,...More

Rotary Cam Switch,600V,20A,3 Pole,3Phase
  • ADVANCE CONTROLS
  • Rotary Cam Switch, 600V, 20A, 3 Pole, 3PhaseRotary Cam Switch
  • Item # 6A612
  • Mfr. Model # 101490G
  • Rotary Cam Switch, NEMA Rating 1, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 600V 10,...More

Selector Switch,2 Pos,Lever,22mm
  • SIEMENS
  • Selector Switch, 2 Pos, Lever, 22mm1NO/1NC Non-Illuminated Selector Switch
  • Item # 6FPJ7
  • Mfr. Model # 3SB32012KA11
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type...More

Limit Switch Head,Wobble Stick,F/XCKL
Selector Switch,Non-Illuminated,Lever
  • SCHNEIDER ELECTRIC
  • Selector Switch, Non-Illuminated, LeverNon-Illuminated Selector Switch, 4P
  • Item # 6B325
  • Mfr. Model # 9001SKS88B
  • Non-Illuminated Selector Switch, 30mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, Lever...More

Contact Block,1NO/1NC,10A @ 600V
  • TELEMECANIQUE SENSORS
  • Contact Block, 1NO/1NC, 10A @ 600VContact Block
  • Item # 4AJ31
  • Mfr. Model # XE2SP2151
  • Contact Block, Contact Form 1NO/1NC, For Use With Mfr. No. XCKD, XCKJ, XCKL , XCKM, XCKP, XCKS, XCR Limit...More

Results per page: 16 | 32 | 48