Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Switches

86 Results Found that Include 228 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • BRAD HARRISON
  • 5m Cordset5m Cordset
  • Multiple product options available

    Multiple product options available

  • DAYTON
  • Compact Limit SwitchCompact Limit Switch
  • Multiple product options available

    Compact Limit Switch, Contact Form SPDT, 10 Amps, Voltage Rating 300AC/DC, NEMA Rating 1, 12, 13, IP Rating 65, Series Dayton, Operating Temp. Range -14 Degrees to 158...More

  • LINEMASTER
  • Light Duty Foot SwitchLight Duty Foot Switch
  • Multiple product options available

    Light Duty Foot Switch, Momentary Action, Varies by: Contact Form, NEMA Rating, Footnotes, Voltage Rating, Color, Features, Length, Material of Construction, Width,...More

Potentiometer,5K Ohm,8 3/4 In Leads
Toggle Switch,3PDT,Maint On/Maintain On
  • POWER FIRST
  • Toggle Switch, 3PDT, Maint On/Maintain On3PDT Toggle Switch
  • Item # 2LMY8
  • Mfr. Model # 2LMY8
  • Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function Maintained On/Maintained On,...More

  • HONEYWELL
  • Pin Plunger Actuator Large Basic Snap SwitchPin Plunger Actuator Large Basic Snap Switch
  • Multiple product options available

    Large Basic Snap Switch, Length 2.0 In., Height 1.0 In., Depth 0.7 In., Varies by: Series, Type of Actuator, Current Rating, Voltage Rating, Terminal Type, Operating...More

Photocontrol,208 to 277VAC,3100 to 4150W
  • INTERMATIC
  • Photocontrol, 208 to 277VAC, 3100 to 4150WPhotocontrol, Stem and Swivel Mounting
  • Item # 20XE98
  • Mfr. Model # K4223C
  • Photocontrol, Mounting Stem and Swivel, Voltage 208 to 277VAC, Max. Wattage 4150, Max. Incandescent Amps 15,...More

Photocontrol,Locking,105 to 305VAC
  • INTERMATIC
  • Photocontrol, Locking, 105 to 305VACPhotocontrol, Locking Mounting
  • Item # 13E064
  • Mfr. Model # K4536SS
  • Photocontrol, Mounting Locking, Voltage 105 to 305VAC, Max. Wattage 1000, Max. Incandescent Amps 15, Max....More

Lqd Lvl Swch,Vrtcl,1/8" NPT,221F Max.
  • MADISON
  • Lqd Lvl Swch, Vrtcl, 1/8" NPT, 221F Max.Open On Rise Liquid Level Switch
  • Item # 5DYC4
  • Mfr. Model # M3326-NPT
  • Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 15, Operating Temp. Range...More

Snap Swch,20A,SPDT,Panel Mt Roller Plngr
  • OMRON
  • Snap Swch, 20A, SPDT, Panel Mt Roller PlngrPanel Mount Roller Plunger Actuator Snap Switch
  • Item # 2KRJ8
  • Mfr. Model # A-20GQ22-B
  • Snap Switch, A Series, Type of Actuator Panel Mount Roller Plunger, Actuator Length 1.37 In., Contact Form...More

Lqd Lvl Swch,Vrtcl,1/8" NPT,15 VA Rtng
  • MADISON
  • Lqd Lvl Swch, Vrtcl, 1/8" NPT, 15 VA RtngClose On Rise Liquid Level Switch
  • Item # 5DYC3
  • Mfr. Model # M3326-NPT-NO
  • Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 15, Operating Temp. Range...More

  • HONEYWELL MICRO SWITCH
  • Miniature Limit SwitchMiniature Limit Switch
  • Multiple product options available

    Miniature Limit Switch, Electrical Connection Screw Terminals, Cable Gland Wiring Entry, Contact Form SPDT, 1NC/1NO, Double Break, Gold plated silver Contacts, 5/0.4...More

  • HONEYWELL
  • Panel Mount Plunger Actuator Large Basic Snap SwitchPanel Mount Plunger Actuator Large Basic Snap Switch
  • Multiple product options available

    Large Basic Snap Switch, Length 2.0 In., Height 1.0 In., Depth 0.7 In., Mounting Dimension 1 In. Centers, Varies by: Series, Type of Actuator, Current Rating, Voltage...More

External Thread Receptacle,4,Female,10A
  • BRAD HARRISON
  • External Thread Receptacle, 4, Female, 10AExternal Thread Receptacle,4,Female,10A
  • Item # 5AA57
  • Mfr. Model # 1R4004A20A120
  • External Thread Receptacle, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Roller Lever Arm,4.84 In. Arm L
  • OMRON
  • Roller Lever Arm, 4.84 In. Arm LRoller Lever Arm,4.84 In. Arm L
  • Item # 2CLV4
  • Mfr. Model # D4AC00
  • Roller Lever Arm, Arm Length 4.84 In., Roller Dia. 0.75 In., Roller Width 0.33 In., Arm Material Stainless...More

Key Switch,On/Off/On
  • HONEYWELL MICRO SWITCH
  • Key Switch, On/Off/OnKey Switch,On/Off/On
  • Item # 24M951
  • Mfr. Model # 84830-08
  • Key Switch, Number of Connections 6, Switch Function On/Off/On, Screw Terminals, Mounting Hole .870 In. +/-...More

  • HONEYWELL
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, DC Contact Rating, HP, Actuator...More

  • SIEMENS
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 2 Position, 1NO Contact Form, NEMA Rating 1, 3, 4, 4X, 12, Varies by: Size, Action, Type of Operator, Color, Bezel, Standards, Position,...More

LED Photocontrol Button,120 to 277V,0.5W
  • ACUITY LITHONIA
  • LED Photocontrol Button, 120 to 277V, 0.5WLED Photocontrol Button
  • Item # 20VE59
  • Mfr. Model # DLL127 1.5 U
  • LED Photocontrol Button, Mounting Turn-Lock, Voltage 120 to 277VAC, Max. Wattage 1000, Max. Incandescent Amps...More

Key Switch,Off/On/Momentary On
  • HONEYWELL MICRO SWITCH
  • Key Switch, Off/On/Momentary OnKey Switch,Off/On/Momentary On
  • Item # 24M945
  • Mfr. Model # 84826-01
  • Key Switch, Number of Connections 4, Switch Function Off/On/Momentary On, Pins Terminals, Mounting Hole .870...More

External Thread Connector,4,Male,4A,PG7
  • BRAD HARRISON
  • External Thread Connector, 4, Male, 4A, PG7External Thread Connector,4,Male,4A,PG7
  • Item # 2EPK1
  • Mfr. Model # 8A4007-31
  • External Thread Connector, Number of Pins 4, Plug or Connector Type Male, 90 Degrees Plug End, Max. Voltage...More

Key Switch,Off/On
  • HONEYWELL MICRO SWITCH
  • Key Switch, Off/OnOff/On Key Switch
  • Item # 24M944
  • Mfr. Model # 84825-01
  • Key Switch, Number of Connections 4, Switch Function Off/On, Pins Terminals, Mounting Hole .870 In. +/- .010...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More