Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Switches

101 Results Found that Include 290 Products 

Results per page: 16 | 32 | 48
Limit Switch Lever Arm Rod,10 In. Arm L
Reflective Tape,1 In x 36 In
  • TELEMECANIQUE SENSORS
  • Reflective Tape, 1 In x 36 InReflective Tape
  • Item # 2DC01
  • Mfr. Model # XUZB11
  • Reflective Tape, Length 36 In., Width 1 In., Depth 1/64 In., 2000X Luminance Factor, Max. Temp. 140 Degrees...More

Global Limit Switch,Side Actuator,SPDT
  • HONEYWELL MICRO SWITCH
  • Global Limit Switch, Side Actuator, SPDTGlobal Limit Switch EN 50047
  • Item # 12U917
  • Mfr. Model # GLLA01A2B
  • Global Limit Switch, Rotary Lever Arm, Side, Electrical Connection Screw Terminals, 1/2 In. Conduit Wiring...More

  • OMRON
  • Panel Mount Cross Roller Plunger Actuator Snap SwitchPanel Mount Cross Roller Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Cross Roller Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Actuator Length, Current Rating, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 4-Way, ToggleWall Switch, 4-Way, Toggle
  • Multiple product options available

    Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Amps AC, Rated HP, Color, Grade, and Standards

Gnrl Prps Foot Swtch,Momentary Action
  • DAYTON
  • Gnrl Prps Foot Swtch, Momentary ActionGeneral Purpose Foot Switch
  • Item # 6GPC3
  • Mfr. Model # 6GPC3
  • General Purpose Foot Switch, Momentary Action, SPDT Contact Form, Material of Construction Zinc Metal Die...More

External Thread Receptacle,3,Female,13A
  • BRAD HARRISON
  • External Thread Receptacle, 3, Female, 13AExternal Thread Receptacle,3,Female,13A
  • Item # 5AA55
  • Mfr. Model # 1R3004A20A120
  • External Thread Receptacle, Number of Pins 3, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

  • POWER FIRST
  • 3PDT Toggle Switch3PDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form 3PDT, Number of Connections 9, Mounting Hole 0.5 In. dia., 15A @ 277V, HP 2, Actuator Style Bat, Actuator Length 0.75 In., Stem Length 0.5...More

Limit Switch Lever Arm Rod,12 In. Arm L
External Thread Receptacle,5,Male,16 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 5, Male, 16 AWGExternal Thread Receptacle,5,Male,16 AWG
  • Item # 5AA60
  • Mfr. Model # 1R5006A20A120
  • External Thread Receptacle, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Limit Switch Head,Roller Lever,F/XCKL
  • TELEMECANIQUE SENSORS
  • Limit Switch Head, Roller Lever, F/XCKLRoller Lever Actuator Limit Switch Head
  • Item # 2EJ02
  • Mfr. Model # ZCKD15
  • Limit Switch Head, Actuator Style Roller Lever, Actuator Location Side, Actuator Length 34.5mm, Amps...More

  • LEVITON
  • Wall Switch, 3-Way, RockerWall Switch, 3-Way, Rocker
  • Multiple product options available

    Wall Switch, 3-Way, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

Limit Switch Lever Arm,13 In. Arm L
  • HONEYWELL MICRO SWITCH
  • Limit Switch Lever Arm, 13 In. Arm LLimit Switch Lever Arm,13 In. Arm L
  • Item # 11X276
  • Mfr. Model # LSZ54N
  • Limit Switch Lever Arm, Arm Length 13 In., Arm Material Stainless Steel, Roller Material Stainless Steel, Arm...More

  • HONEYWELL
  • Panel Mount Plunger Actuator Large Basic Snap SwitchPanel Mount Plunger Actuator Large Basic Snap Switch
  • Multiple product options available

    Large Basic Snap Switch, Length 2.0 In., Height 1.0 In., Depth 0.7 In., Mounting Dimension 1 In. Centers, Varies by: Series, Type of Actuator, Current Rating, Voltage...More

Limit Switch Head,Roller Plunger
  • NKK
  • 4PDT Toggle Switch4PDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form 4PDT, Number of Connections 12, Mounting Hole 0.492 In. Dia., Varies by: Switch Function, Terminals, Number of Connections, HP, Actuator...More

  • BRAD HARRISON
  • 2m Cordset2m Cordset
  • Multiple product options available

    Multiple product options available

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

Selector Switch,2 Pos,Lever,22mm
  • SIEMENS
  • Selector Switch, 2 Pos, Lever, 22mm1NO Non-Illuminated Selector Switch
  • Item # 6FPJ6
  • Mfr. Model # 3SB32022KA11
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of...More

  • OMRON
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type NPN, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

Wall Switch,1-Pole,Toggle,15A,Brown
  • LEVITON
  • Wall Switch, 1-Pole, Toggle, 15A, BrownWall Switch, 1-Pole, Toggle
  • Item # 2WEE1
  • Mfr. Model # 1201-2L
  • Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2,...More

Internal Thread Receptacle,4,Female,4A
  • BRAD HARRISON
  • Internal Thread Receptacle, 4, Female, 4AInternal Thread Receptacle,4,Female,4A
  • Item # 5AA77
  • Mfr. Model # 8R4A00A18A120
  • Internal Thread Receptacle, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Results per page: 16 | 32 | 48