Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

114 Results Found that Include 274 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • INTERMATIC
  • Photocontrol, 1/2" Male Pipe Thread MountingPhotocontrol, 1/2" Male Pipe Thread Mounting
  • Multiple product options available

    Photocontrol, Mounting 1/2 In. Male Pipe Thread, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Housing Material...More

Lqd Lvl Swch,Vrtcl,3/8-16UNC,15 VA Rtng
  • MADISON
  • Lqd Lvl Swch, Vrtcl, 3/8-16UNC, 15 VA RtngOpen On Rise Liquid Level Switch
  • Item # 4YM29
  • Mfr. Model # M3326
  • Liquid Level Switch, Vertical Mounting, Tank Connection Size 3/8-16 UNC, VA Rating 15, Operating Temp. Range...More

  • INTERMATIC
  • Photocontrol, Stem MountingPhotocontrol, Stem Mounting
  • Multiple product options available

    Photocontrol, Mounting Stem, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Includes Washer Gasket, Locking Nut, Varies by:...More

Wall Switch,1-Pole,Toggle,Maintained,Red
  • LEVITON
  • Wall Switch, 1-Pole, Toggle, Maintained, RedPilot Light Wall Switch, 1-Pole, Toggle
  • Item # 5C325
  • Mfr. Model # 1201-PLR
  • Pilot Light Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated...More

  • HONEYWELL MICRO SWITCH
  • Overtravel Plunger Actuator Large Snap SwitchOvertravel Plunger Actuator Large Snap Switch
  • Multiple product options available

    Large Snap Switch, Type of Actuator Overtravel PlungerContact Form SPDT, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 14.0 to 22.0 oz., Max....More

  • BRAD HARRISON
  • 2m Cordset2m Cordset
  • Multiple product options available

    Multiple product options available

  • LEVITON
  • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
  • Multiple product options available

    Wall Switch, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Switch Type, Rated HP, Amps AC, Color, Grade,...More

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

Limit Switch Lever Arm,1.38 to 3.38 In
  • SQUARE D
  • Limit Switch Lever Arm, 1.38 to 3.38 InLimit Switch Lever Arm,1.38 to 3.38 In
  • Item # 2EF20
  • Mfr. Model # 7DN
  • Lever Arm, Arm Length 1.38 In. to 3.38 In., Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Steel,...More

Selector Switch,Non-Illuminated,Knob
  • GENERAL ELECTRIC
  • Selector Switch, Non-Illuminated, KnobNon-Illuminated Selector Switch, 2P
  • Item # 6AMN0
  • Mfr. Model # P9MSMD0N
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained/Maintained Action, Knob Type of Operator, Color...More

Limit Switch Head,Cat Wisker,Top,4.75 In
  • SQUARE D
  • Limit Switch Head, Cat Wisker, Top, 4.75 InLimit Switch Head,Cat Wisker,Top,4.75 In
  • Item # 2EG83
  • Mfr. Model # 9007L
  • Limit Switch Head, Actuator Style Cat Wisker, Actuator Location Top, Actuator Length 4.75 In., Contact Form...More

Rocker Switch,DPDT,6 Connections
  • HUBBELL WIRING DEVICE-KELLEMS
  • Rocker Switch, DPDT, 6 ConnectionsOn/Off/On Rocker Switch
  • Item # 3JC11
  • Mfr. Model # MR223SP
  • Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, Terminals 1/4 In. Quick...More

  • DAYTON
  • Light Duty Foot SwitchLight Duty Foot Switch
  • Multiple product options available

    Light Duty Foot Switch, NEMA Rating 1, HP 1/2, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction,...More

Toggle Switch,3PST,6 Conn.,Maint. On/Off
  • POWER FIRST
  • Toggle Switch, 3PST, 6 Conn., Maint. On/Off3PST Toggle Switch
  • Item # 2LMY7
  • Mfr. Model # 2LMY7
  • Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function Maintained On/Off, Terminals Quick...More

Key Switch,Off/On
  • HONEYWELL MICRO SWITCH
  • Key Switch, Off/OnOff/On Key Switch
  • Item # 24M952
  • Mfr. Model # 89947-08
  • Key Switch, Number of Connections 6, Switch Function Off/On, Screw Terminals, Mounting Hole .870 In. +/- .010...More

  • TORK
  • Photocontrol, Turn-Lock MountingPhotocontrol, Turn-Lock Mounting
  • Multiple product options available

    Photocontrol, Mounting Turn-Lock, Setting On at Dusk, Varies by: Voltage, Max. Wattage, Max. Incandescent Amps, Max. Ballast Amps, Foot Candles On, Foot Candles Off,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Terminals 0.43 In. Solder Lug/Tab, Mounting Hole 0.5 In. Dia., DC Contact Rating 15A Inductive Load, 5A Lamp...More

Key Switch,On/Off/On,SPDT
  • NKK
  • Key Switch, On/Off/On, SPDTOn/Off/On Key Switch
  • Item # 2TPV3
  • Mfr. Model # CKL13EFW01
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Solder Lug Terminals,...More

Snap Swch,10A,SPDT,Panel Mt Roller Plngr
  • OMRON
  • Snap Swch, 10A, SPDT, Panel Mt Roller PlngrPanel Mount Roller Plunger Actuator Snap Switch
  • Item # 2KRP3
  • Mfr. Model # X-10GQ22-B
  • Snap Switch, X Series, Type of Actuator Panel Mount Roller Plunger, Actuator Length 1.35 In., Contact Form...More

Photocontrol,Locking,120VAC
  • INTERMATIC
  • Photocontrol, Locking, 120VACPhotocontrol, Locking Mounting
  • Item # 13E063
  • Mfr. Model # K4521
  • Photocontrol, Mounting Locking, Voltage 120VAC, Max. Wattage 1000, Max. Incandescent Amps 15, Max. Ballast...More

Snap Switch,15A,SPDT,Slim Spring Plunger
  • OMRON
  • Snap Switch, 15A, SPDT, Slim Spring PlungerSlim Spring Plunger Actuator Snap Switch
  • Item # 3XG52
  • Mfr. Model # Z-15GS55-B7-K
  • Snap Switch, Z Series, Type of Actuator Slim Spring Plunger, Contact Form SPDT, Current Rating 15A, Voltage...More

  • HONEYWELL
  • Panel Mount Plunger Actuator Large Basic Snap SwitchPanel Mount Plunger Actuator Large Basic Snap Switch
  • Multiple product options available

    Large Basic Snap Switch, Length 2.0 In., Height 1.0 In., Depth 0.7 In., Mounting Dimension 1 In. Centers, Varies by: Series, Type of Actuator, Current Rating, Voltage...More

Roller Lever Arm,2.11 to 4 In. Arm L
  • TELEMECANIQUE SENSORS
  • Roller Lever Arm, 2.11 to 4 In. Arm LRoller Lever Arm,2.11 to 4 In. Arm L
  • Item # 2RVU8
  • Mfr. Model # ZCY44
  • Flexible Steel Roller Lever Arm, Arm Length 2.11 In. to 4.00 In., Roller Dia. 0.63 In., Roller Width 0.22...More

  • HONEYWELL MICRO SWITCH
  • Global Limit Switch EN 50047Global Limit Switch EN 50047
  • Multiple product options available

    Global Limit Switch, Electrical Connection Screw Terminals, 1/2 In. Conduit Wiring Entry, Contact Form SPDT, Direct Opening snap Action, 1NC/1NO, Double Break, Silver...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More