Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Switches

146 Results Found that Include 313 Products

Results per page: 16 | 32 | 48
  • INTERMATIC
  • Photocontrol, 1/2" Male Pipe Thread MountingPhotocontrol, 1/2" Male Pipe Thread Mounting
  • Multiple product options available

    Photocontrol, Mounting 1/2 In. Male Pipe Thread, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Housing Material...More

  • OMRON
  • Panel Mount Plunger Actuator Snap SwitchPanel Mount Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Plunger, Contact Form SPDT, Varies by: Series, Actuator Length, Current Rating, Voltage Rating, Terminal Type, Operating Force,...More

Lvl Swch,1/2 In x 1/2 In NPT,Slctabl,PP
  • MADISON
  • Lvl Swch, 1/2 In x 1/2 In NPT, Slctabl, PPSelectable Liquid Level Switch
  • Item # 2XC13
  • Mfr. Model # M8700
  • Liquid Level Switch, Horizontal Mounting, Tank Connection Size 1/2 In. x 1/2 In. MNPT, VA Rating 30,...More

Swch,15A,SPDT,Shrt Hinge Roller Lever
  • OMRON
  • Swch, 15A, SPDT, Shrt Hinge Roller LeverShort Hinge Roller Lever Actuator Snap Switch
  • Item # 2XC12
  • Mfr. Model # Z-15GW22-B7-K
  • Snap Switch, Z Series, Type of Actuator Short Hinge Roller Lever, Actuator Length 1.05 In., Contact Form...More

  • INTERMATIC
  • Photocontrol, Locking MountingPhotocontrol, Locking Mounting
  • Multiple product options available

    Photocontrol, Mounting Locking, Max. Incandescent Amps 15, Max. Ballast Amps 8.3, Temp. Range -40 Degrees to 158 Degrees F, Length 2-3/4 In., Width 3 In., Depth 3 In.,...More

Snap Switch,15A,SPDT,Hinge Roller Lever
  • OMRON
  • Snap Switch, 15A, SPDT, Hinge Roller LeverHinge Roller Lever Actuator Snap Switch
  • Item # 6X285
  • Mfr. Model # Z-15GW2-B7-K
  • Snap Switch, Z Series, Type of Actuator Hinge Roller Lever, Actuator Length 1.91 In., Contact Form SPDT,...More

Toggle Switch,DPST,4 Conn.,On/Off
  • CARLING TECHNOLOGIES
  • Toggle Switch, DPST, 4 Conn., On/OffDPST Toggle Switch
  • Item # 2X633
  • Mfr. Model # EK204-73
  • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Screw, Mounting...More

Lg Unsealed Swch,15A,SPDT,Roller Lever
  • HONEYWELL MICRO SWITCH
  • Lg Unsealed Swch, 15A, SPDT, Roller LeverRoller Lever Actuator Large Unsealed Snap Switch
  • Item # 6DXD1
  • Mfr. Model # BZ-2RW822-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator Roller Lever, Actuator Length 1.03 In., Contact Form...More

  • HONEYWELL MICRO SWITCH
  • Overtravel Plunger Actuator Large Unsealed Snap SwitchOvertravel Plunger Actuator Large Unsealed Snap Switch
  • Multiple product options available

    Large Unsealed Snap Switch, BZ Series, Type of Actuator Overtravel PlungerContact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw,...More

  • TORK
  • Photocontrol, Fixed, 1/2" Conduit, Flush MountingPhotocontrol, Fixed, 1/2" Conduit, Flush Mounting
  • Multiple product options available

    Photocontrol, Mounting Fixed, 1/2 In. Conduit, Flush, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees...More

  • IDEAL
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating...More

  • TORK
  • Photocontrol, Turn-Lock MountingPhotocontrol, Turn-Lock Mounting
  • Multiple product options available

    Photocontrol, Mounting Turn-Lock, Setting On at Dusk, Varies by: Voltage, Max. Wattage, Max. Incandescent Amps, Max. Ballast Amps, Foot Candles On, Foot Candles Off,...More

  • POWER FIRST
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Stem Length 0.5 In.,...More

  • LEVITON
  • Wall Switch, 1-Pole, RockerWall Switch, 1-Pole, Rocker
  • Multiple product options available

    Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

Toggle Switch,SPDT,3 Conn.,On/Off/Mom On
  • IDEAL
  • Toggle Switch, SPDT, 3 Conn., On/Off/Mom OnSPDT Toggle Switch
  • Item # 1XWP9
  • Mfr. Model # 774094
  • Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/Momentary On, Terminals...More

  • HONEYWELL MICRO SWITCH
  • Straight Lever Actuator Large Unsealed Snap SwitchStraight Lever Actuator Large Unsealed Snap Switch
  • Multiple product options available

    Large Unsealed Snap Switch, BZ Series, Type of Actuator Straight Lever, Actuator Length 2.5 In., Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC,...More

Photocntrl,Stem and Swivel,208 to 277VAC
  • INTERMATIC
  • Photocntrl, Stem and Swivel, 208 to 277VACPhotocontrol, Stem and Swivel Mounting
  • Item # 13E060
  • Mfr. Model # K4253
  • Photocontrol, Mounting Stem and Swivel, Voltage 208 to 277VAC, Max. Wattage 3100 to 4150, Max. Incandescent...More

  • LEVITON
  • Wall Switch, 3-Way, RockerWall Switch, 3-Way, Rocker
  • Multiple product options available

    Wall Switch, 3-Way, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

  • POWER FIRST
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Mounting Hole 0.5 In. dia., Actuator Style Bat, Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In.,...More

  • OMRON
  • Short Spring Plunger Actuator Snap SwitchShort Spring Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Short Spring Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Actuator Length, Current Rating, Voltage Rating,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
  • Multiple product options available

    Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and Style

  • OMRON
  • Unidirect Short Roller Lever Actuator Snap SwitchUnidirect Short Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Z Series, Type of Actuator Unidirect Short Roller Lever, Actuator Length 1.26 In., Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC,...More

Photo Control Shorting Cap
Photocntrl,1/2In Cndt,Flsh,208 to 277VAC
  • TORK
  • Photocntrl, 1/2In Cndt, Flsh, 208 to 277VACPhotocontrol, Fixed, 1/2" Conduit Mounting
  • Item # 4JNP3
  • Mfr. Model # 2000-2
  • Photocontrol, Mounting Fixed, 1/2 In. Conduit, Voltage 208 to 277VAC, Max. Wattage 3470 to 4620, Max....More

Snap Switch,15A,2 NO, 2 NC,Hinge Lever
  • GRAINGER APPROVED
  • Snap Switch, 15A, 2 NO, 2 NC, Hinge LeverHinge Lever Actuator Snap Switch
  • Item # 5JEH2
  • Mfr. Model # S19-H
  • Snap Switch, S Series, Type of Actuator Hinge Lever, Actuator Length 1.50 In., Contact Form DPDT, Current...More

Lg Snap Switch,20A,SPDT,Straight Lever
  • HONEYWELL MICRO SWITCH
  • Lg Snap Switch, 20A, SPDT, Straight LeverLg Snap Switch,20A,SPDT,Straight Lever
  • Item # 6DXA9
  • Mfr. Model # BA-2RV-A2
  • Large Snap Switch, BA Series, Type of Actuator Straight Lever, Actuator Length 2.5 In., Contact Form SPDT,...More

Lg Snap Switch,20A,SPDT,Pin Plunger
  • HONEYWELL MICRO SWITCH
  • Lg Snap Switch, 20A, SPDT, Pin PlungerLg Snap Switch,20A,SPDT,Pin Plunger
  • Item # 6DXA4
  • Mfr. Model # BA-2R-A2
  • Large Snap Switch, BA Series, Type of Actuator Pin Plunger, Contact Form SPDT, Current Rating 20A, Voltage...More

  • HONEYWELL
  • Long Roller Lever Actuator Large Basic Snap SwitchLong Roller Lever Actuator Large Basic Snap Switch
  • Multiple product options available

    Large Basic Snap Switch, Type of Actuator Long Roller Lever, Length 2.0 In., Height 1.0 In., Depth 0.7 In., Mounting Dimension 1 In. Centers, Varies by: Series, Actuator...More

  • CARLING TECHNOLOGIES
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, 10A @ 250VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, AC Contact Rating, HP, Actuator Style,...More

Results per page: 16 | 32 | 48