Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Switches

74 Results Found that Include 207 Products

Results per page: 16 | 32 | 48
  • HONEYWELL
  • Pin Plunger Actuator Premium Miniature Snap SwitchPin Plunger Actuator Premium Miniature Snap Switch
  • Multiple product options available

    Premium Miniature Snap Switch, V-Basic Series, Terminal Type Quick Connect, Length 1.14 In., Height 0.63 In., Depth 0.4 In., Housing Material PCT Polyester...More

Toggle Switch,SPDT,6 Connections
  • CARLING TECHNOLOGIES
  • Toggle Switch, SPDT, 6 ConnectionsSPDT Toggle Switch
  • Item # 10C579
  • Mfr. Model # 2GG51-73
  • Toggle Switch, Contact Form SPDT, Number of Connections 6, Switch Function Off/Circuit 1 On/Circuit 1 & 2 On,...More

  • GRAINGER APPROVED
  • Short Hinge Lever Actuator Miniature Snap Action SwitchShort Hinge Lever Actuator Miniature Snap Action Switch
  • Multiple product options available

    Miniature Snap Action Switch, V Series, Type of Actuator Short Hinge Lever, Actuator Length 13.89 +/-.25mm, Contact Form SPDT, Voltage Rating 125/250VAC, Terminal Type...More

  • GRAINGER APPROVED
  • Long Hinge Lever Actuator Miniature Snap Action SwitchLong Hinge Lever Actuator Miniature Snap Action Switch
  • Multiple product options available

    Miniature Snap Action Switch, V Series, Type of Actuator Long Hinge Lever, Contact Form SPDT, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect,...More

  • TELEMECANIQUE SENSORS
  • ReflectorReflector
  • Multiple product options available

    Multiple product options available

30mm Ring Nut
Toggle Switch Legend Plate,On/Off,PK25
Push Button Switch,60A Ind. Load @12VDC
  • GRAINGER APPROVED
  • Push Button Switch, 60A Ind. Load @12VDCOff/Momentary On Extra Heavy Duty Push Button Switch
  • Item # 5RLV3
  • Mfr. Model # 5RLV3
  • Extra Heavy Duty Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function...More

Snap Switch Cover,PVC,F/ Z Series
Reflective Tape,3 In x 12 In,Adhesive
  • TELEMECANIQUE SENSORS
  • Reflective Tape, 3 In x 12 In, AdhesiveReflective Tape
  • Item # 2CW08
  • Mfr. Model # RF3930
  • Reflective Tape, Length 12 In., Width 3 In., Depth 1/64 In., 670X Luminance Factor, Max. Temp. 150 Degrees F,...More

  • HONEYWELL
  • Short Roller Lever Actuator Premium Miniature Snap SwitchShort Roller Lever Actuator Premium Miniature Snap Switch
  • Multiple product options available

    Premium Miniature Snap Switch, V-Basic Series, Type of Actuator Short Roller Lever, Actuator Length 0.82 In., Contact Form SPDT, Terminal Type Quick Connect, Length 1.14...More

Toggle Switch Boot,M12,PK5
  • POWER FIRST
  • Toggle Switch Boot, M12, PK5Toggle Switch Boot,M12,PK5
  • Item # 6GCW8
  • Mfr. Model # 6GCW8
  • Toggle Switch Boot, Thread Size M12, Inside Dia. 0.433 In., Color Black, Material Rubber, Height 1 In., Width...More

  • GRAINGER APPROVED
  • Pin Plunger Actuator Snap SwitchPin Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Pin Plunger, Mounting Dimension 1 In. Centers, Housing Material Phenolic Case and Cover, Varies by: Series, Contact Form, Current Rating,...More

  • GRAINGER APPROVED
  • Button Actuator Miniature Snap Action SwitchButton Actuator Miniature Snap Action Switch
  • Multiple product options available

    Miniature Snap Action Switch, V Series, Type of Actuator Button, Contact Form SPDT, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Max. Pretravel 0.047...More

Toggle Switch Nut,M12,PK5
  • POWER FIRST
  • Toggle Switch Nut, M12, PK5Toggle Switch Nut,M12,PK5
  • Item # 6GCW7
  • Mfr. Model # 6GCW7
  • Toggle Switch Nut, Thread Size M12, Color Silver, Height 63/64 In., Width 5/8 In., For Use With Power First...More

  • HONEYWELL
  • Short Straight Lever Actuator Premium Miniature Snap SwitchShort Straight Lever Actuator Premium Miniature Snap Switch
  • Multiple product options available

    Premium Miniature Snap Switch, V-Basic Series, Type of Actuator Short Straight Lever, Contact Form SPDT, Terminal Type Quick Connect, Length 1.14 In., Height 0.63 In.,...More

  • EATON
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Stem Dia. and Thread Size .50 In., Actuator Color Silver, Stem Color Silver, RoHS, Includes Panel Mounting, Varies by: Number of...More

  • GRAINGER APPROVED
  • Long Roller Lever Actuator Miniature Snap Action SwitchLong Roller Lever Actuator Miniature Snap Action Switch
  • Multiple product options available

    Miniature Snap Action Switch, V Series, Type of Actuator Long Roller Lever, Contact Form SPDT, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Length...More

  • GRAINGER APPROVED
  • Simulated Roller Lever Actuator Miniature Snap Action SwitchSimulated Roller Lever Actuator Miniature Snap Action Switch
  • Multiple product options available

    Miniature Snap Action Switch, V Series, Type of Actuator Simulated Roller Lever, Contact Form SPDT, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Max....More

  • GRAINGER APPROVED
  • Hinge Lever Actuator Miniature Snap Action SwitchHinge Lever Actuator Miniature Snap Action Switch
  • Multiple product options available

    Miniature Snap Action Switch, V Series, Type of Actuator Hinge Lever, Contact Form SPDT, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Length 1.09...More

  • GRAINGER APPROVED
  • Roller Lever Actuator Miniature Snap Action SwitchRoller Lever Actuator Miniature Snap Action Switch
  • Multiple product options available

    Miniature Snap Action Switch, V Series, Type of Actuator Roller Lever, Contact Form SPDT, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Length 1.09...More

Results per page: 16 | 32 | 48