Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

70 Results Found that Include 681 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SQUARE D
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

Limit Switch Lever Arm Rod,10 In. Arm L
  • SQUARE D
  • Button Actuator Industrial Snap SwitchButton Actuator Industrial Snap Switch
  • Multiple product options available

    Industrial Snap Switch, Type of Actuator Button, Voltage Rating 600VAC, Max. Pretravel 0.074 In., Over Travel 0.015 In., Length 2.5 In., Height 0.828 In., Depth 1.1 In.,...More

Limit Switch Head,Cat Wisker,Top,4.75 In
  • SQUARE D
  • Limit Switch Head, Cat Wisker, Top, 4.75 InLimit Switch Head,Cat Wisker,Top,4.75 In
  • Item # 2EG83
  • Mfr. Model # 9007L
  • Limit Switch Head, Actuator Style Cat Wisker, Actuator Location Top, Actuator Length 4.75 In., Contact Form...More

Lmt Swtch Head,Push Rod Plngr,Top,.83 In
  • SQUARE D
  • Lmt Swtch Head, Push Rod Plngr, Top, .83 InLmt Swtch Head,Push Rod Plngr,Top,.83 In
  • Item # 2EG53
  • Mfr. Model # 9007ED
  • Limit Switch Head, Actuator Style Push Rod Plunger, Actuator Location Top, Actuator Length 0.83 In., Contact...More

  • SQUARE D
  • 2NO/2NC, Heavy Duty Limit Switch2NO/2NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 2NO/2NC, 10 Amps, Voltage Rating 600AC/DC, NEMA Rating...More

Roller Lever Arm Rod,5.5 In. Arm L
  • SQUARE D
  • Roller Lever Arm Rod, 5.5 In. Arm LRoller Lever Arm Rod,5.5 In. Arm L
  • Item # 5B066
  • Mfr. Model # 9007FA6
  • Roller Lever Arm, Arm Length 5.50 In., Roller Dia. 3/4 In., Roller Width 0.25 In., Arm Material Delrin,...More

  • SQUARE D
  • Close On Rise Liquid 2-Level SwitchClose On Rise Liquid 2-Level Switch
  • Multiple product options available

    Liquid 2-Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, Max. Voltage 600, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by:...More

  • SQUARE D
  • Heavy Duty Foot SwitchHeavy Duty Foot Switch
  • Multiple product options available

    Heavy Duty Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Current Rating, Length, Width, Depth, Voltage Rating, Color,...More

  • SQUARE D
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, Bezel Chrome Plate/Zinc Die Cast, Contact Rating 10A @ 600VAC, NEMA...More

  • SQUARE D
  • SPDT, Form C, Miniature Encapsulated Limit SwitchSPDT, Form C, Miniature Encapsulated Limit Switch
  • Multiple product options available

    Miniature Encapsulated Limit Switch, Contact Form SPDT, Form C, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, IP Rating 67, Series Square D 9007MS, Operating Temp. Range -40...More

  • SQUARE D
  • Close On Rise Alternator Liquid Level SwitchClose On Rise Alternator Liquid Level Switch
  • Multiple product options available

    Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

  • SQUARE D
  • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

  • SQUARE D
  • Limit Switch BaseLimit Switch Base
  • Multiple product options available

    Limit Switch Base, Material of Construction Zinc Die Cast, Conduit Size 1/2-14 NPT, Varies by: Contact Form, and For Use With

Limit Switch Lever Arm,1.38 to 3.38 In
  • SQUARE D
  • Limit Switch Lever Arm, 1.38 to 3.38 InLimit Switch Lever Arm,1.38 to 3.38 In
  • Item # 2EF20
  • Mfr. Model # 7DN
  • Lever Arm, Arm Length 1.38 In. to 3.38 In., Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Steel,...More

Non-Illum Selectr Swtch,30mm,3 Pos,Lever
  • SQUARE D
  • Non-Illum Selectr Swtch, 30mm, 3 Pos, LeverNon-Illum Selectr Swtch,30mm,3 Pos,Lever
  • Item # 7A164
  • Mfr. Model # 9001KS46B 9001KA3 9001KA1
  • Non-Illuminated Selector Switch, 30mm, 3 Position, Maintained / Maintained / Maintained Action, 1NO/2NC...More

  • SQUARE D
  • SPDT, Severe Duty Limit SwitchSPDT, Severe Duty Limit Switch
  • Multiple product options available

    Severe Duty Limit Switch, Rotary Head, No Lever, Side, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 20 Amps, Voltage...More

  • SQUARE D
  • Open On Rise Liquid Level SwitchOpen On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Open On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More