Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price

Switches

7 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    • IDEAL
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

    Toggle Switch Boot,PK2
    • IDEAL
    • Toggle Switch Boot, PK2Toggle Switch Boot,PK2
    • Item # 4FRL8
    • Mfr. Model # 774020
    • Toggle Switch Boot, Thread Size 15/32-32NS, Inside Dia. 0.62 In., Color Black, Material Neoprene, Height...More

    Pull Chain Lever Switch, SPST
    • IDEAL
    • Pull Chain Lever Switch, SPSTPull Chain Lever Switch, SPST
    • Item # 1XWT3
    • Mfr. Model # 774035
    • Pull Chain Lever Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Wire Lead...More

    • IDEAL
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Actuator Style Bat, Actuator...More

    • IDEAL
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Actuator Style Bat, Actuator...More

    • IDEAL
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating...More

    Miniature Push Button Switch,8A @ 125V
    • IDEAL
    • Miniature Push Button Switch, 8A @ 125VMiniature Push Button Switch,8A @ 125V
    • Item # 1XWT9
    • Mfr. Model # 774021
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 6...More

    Results per page: 16 | 32 | 48