Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

70 Results Found that Include 493 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • OMRON
  • SPDT, Enclosed Limit SwitchSPDT, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT, NEMA Rating 1, Body Material Aluminum, Varies by:...More

  • OMRON
  • Hinge Lever Actuator Snap SwitchHinge Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Hinge Lever, Length 1.94 In., Depth 0.69 In., Varies by: Series, Actuator Length, Contact Form, Current Rating, Voltage Rating, Terminal...More

Reflector,2-5/16 In x 1-37/64 In
  • OMRON
  • Reflector, 2-5/16 In x 1-37/64 InReflector,2-5/16 In x 1-37/64 In
  • Item # 1DU37
  • Mfr. Model # E39-R1
  • Reflector, Length 2-23/64 In., Width 1-37/64 In., Depth 19/64 In., Max. Temp. 131 Degrees F, Material...More

  • OMRON
  • Pin Plunger Actuator Snap SwitchPin Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Pin Plunger, Varies by: Series, Contact Form, Current Rating, Voltage Rating, Terminal Type, Operating Force, Release Force, Differential...More

  • OMRON
  • Short Spring Plunger Actuator Snap SwitchShort Spring Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Short Spring Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Actuator Length, Current Rating, Voltage Rating,...More

  • OMRON
  • Panel Mount Roller Plunger Actuator Snap SwitchPanel Mount Roller Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Roller Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Voltage Rating, Terminal Type, Operating...More

Snap Switch Cover,PVC,F/ Z Series
  • OMRON
  • Panel Mount Plunger Actuator Snap SwitchPanel Mount Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Plunger, Contact Form SPDT, Varies by: Series, Actuator Length, Current Rating, Voltage Rating, Terminal Type, Operating Force,...More

  • OMRON
  • SPDT, Heavy Duty Limit SwitchSPDT, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 10 Amps, Voltage Rating 600AC, NEMA Rating 3, 4,...More

  • OMRON
  • Short Hinge Roller Lever Actuator Snap SwitchShort Hinge Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Short Hinge Roller Lever, Length 1.94 In., Depth 0.69 In., Housing Material Phenolic, Varies by: Series, Actuator Length, Contact Form,...More

  • OMRON
  • SPDT, Compact Limit SwitchSPDT, Compact Limit Switch
  • Multiple product options available

    Compact Limit Switch, Contact Form SPDT, NEMA Rating 3, 4, 13, IP Rating 67, Operating Temp. Range -14 Degrees to 158 Degrees F, Body Material Aluminum, Width 1.57 In.,...More

Limit Switch Lever Arm,2.63In. Arm L
  • OMRON
  • DPDT, Heavy Duty Limit SwitchDPDT, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form DPDT, 5 Amps, Voltage Rating 600AC, NEMA Rating 3, 4,...More

Photoelectric Sensor,Rectangular,Relay
  • OMRON
  • Photoelectric Sensor, Rectangular, RelayPhotoelectric Sensor,Rectangular,Relay
  • Item # 29YK50
  • Mfr. Model # E3G-MR19-US
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Polarized Retroreflective, Circuit Type Relay,...More

  • OMRON
  • Solid State Relay SPST Photoelectric SensorSolid State Relay SPST Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Tubular, Circuit Type Solid State Relay SPST, Power Requirement 24 to 240VAC, Max. Load Current 200mA, Response Time 30 msec, Length 0.71...More

  • OMRON
  • Slim Spring Plunger, Low Force Actuator Snap SwitchSlim Spring Plunger, Low Force Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Z Series, Type of Actuator Slim Spring Plunger, Low Force, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Max. Pretravel 0.016 In.,...More

  • OMRON
  • Slim Spring Plunger Actuator Snap SwitchSlim Spring Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Slim Spring Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Actuator Length, Current Rating, Voltage Rating,...More

  • OMRON
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type NPN, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

Photoelectric Sensor,Rectangular,Relay
  • OMRON
  • Photoelectric Sensor, Rectangular, RelayPhotoelectric Sensor,Rectangular,Relay
  • Item # 33VF85
  • Mfr. Model # E3JMDS70M4TUS
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse Reflective, Circuit Type Relay, Operation...More

  • OMRON
  • Unidirect Short Roller Lever Actuator Snap SwitchUnidirect Short Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Z Series, Type of Actuator Unidirect Short Roller Lever, Actuator Length 1.26 In., Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC,...More

  • OMRON
  • SPDT/Double Break, General Purpose Limit SwitchSPDT/Double Break, General Purpose Limit Switch
  • Multiple product options available

    General Purpose Limit Switch, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT/Double Break, 10 Amps, Voltage Rating 125/240/480AC,...More

Roller Lever Arm,4.84 In. Arm L
  • OMRON
  • Roller Lever Arm, 4.84 In. Arm LRoller Lever Arm,4.84 In. Arm L
  • Item # 2CLV4
  • Mfr. Model # D4AC00
  • Roller Lever Arm, Arm Length 4.84 In., Roller Dia. 0.75 In., Roller Width 0.33 In., Arm Material Stainless...More

  • OMRON
  • Short Hinge Roller Lever, Low OT Actuator Snap SwitchShort Hinge Roller Lever, Low OT Actuator Snap Switch
  • Multiple product options available

    Snap Switch, DZ Series, Type of Actuator Short Hinge Roller Lever, Low OT, Contact Form DPDT, Current Rating 10A, Voltage Rating 125/250VAC, Release Force 3.00 oz., Over...More

Limit Switch Lever Arm,2.16 In. Arm L
  • OMRON
  • Panel Mount Cross Roller Plunger Actuator Snap SwitchPanel Mount Cross Roller Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Cross Roller Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Actuator Length, Current Rating, Voltage...More

  • OMRON
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Operating...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More